Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 0, Black, Sz 9, PR
Mfr # E014B/9
Zoro # G3309241
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- AC Max. Use Voltage 1000
- Color Black
- AC Test Voltage 5000
- Length 14"
Product Information
- Brand Salisbury
- MFR # E014B/9
- Zoro # G3309241
- UPC # 848650051818
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 9 |
Details
Promotion Restriction | Not eligible for promotion |
AC Max. Use Voltage | 1000 |
Color | Black |
Item | Electrical Insulating Gloves |
AC Test Voltage | 5000 |
Standards | ASTM D 120, IEC EN60903 |
Class | 0 |
Includes | (1) Pair Electrical Insulating Gloves |
Voltage Class | Class 0 |
Cuff-End Color | Black |
Cuff Style | Straight |
Series | E014B |
Max. Use Voltage (AC) | 1000V AC |
Glove Hand Style | Left and Right |
Max. Use Voltage (DC) | 1500V DC |
Brand and Series | Salisbury E014B |
Glove Materials | Rubber |
Max. Use Voltage | 1000V AC/1500V DC |
Proof Test Voltage (AC) | 5000V AC |
Proof Test Voltage (DC) | 20,000V DC |
Electrical Insulating Type | Type I |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E014B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E014B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD710AF)
- IMPACTO Fire-Resistant Back Support, Green, L (SPFRL)
- ERGODYNE Support, Back, 2000SF, Sm, Black (11282)
- ZORO SELECT Handheld Warning Flag, Orange, 18x18In (1EKR7)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E014B/9H)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 10, PR (E014B/10)
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR (E014B/10H)
- SALISBURY Rubber Insulating Glove Class 00, 11", PR (E0011B/8H)
- SALISBURY Elec. Insulating Gloves, Type I, 9-1/2, PR1 (E0011R/9H)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011BL/9)
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0011R/8)
- Salisbury Gloves & Hand Protection