Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 0, Black, Sz 7, PR
Mfr # E011B/7
Zoro # G0032216
original price:
$91.35
4% off
new price: $87.59
/pr
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 11"
- Standards ASTM D 120, IEC EN60903
- Class 0
- AC Test Voltage 5000
Product Information
- Brand Salisbury
- MFR # E011B/7
- Zoro # G0032216
- UPC # 848650050989
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 7 |
Details
Promotion Restriction | Not eligible for promotion |
Standards | ASTM D 120, IEC EN60903 |
Class | 0 |
Item | Electrical Insulating Gloves |
AC Test Voltage | 5000 |
AC Max. Use Voltage | 1000 |
Color | Black |
Includes | (1) Pair Electrical Insulating Gloves |
Voltage Class | Class 0 |
Glove Materials | Rubber |
Electrical Insulating Type | Type I |
Series | E011B |
Max. Use Voltage (AC) | 1000V AC |
Proof Test Voltage (DC) | 20,000V DC |
Cuff Style | Straight |
Proof Test Voltage (AC) | 5000V AC |
Max. Use Voltage | 1000V AC/1500V DC |
Max. Use Voltage (DC) | 1500V DC |
Cuff-End Color | Black |
Glove Hand Style | Left and Right |
Brand and Series | Salisbury E011B |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E011B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 7, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E011B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact 2 Covert Anti-Vibration Gloves, L, Covert Black, PR (MP2-55-010)
- ZORO SELECT Printer Label, White, Labels/Roll: 1500 (22D093)
- LYLE Notice Sign, 14" Wx10" H, 0.04" Thickness, U1-1068-NA_14x10 (U1-1068-NA_14x10)
- KIDDE Kidde 408-900-0113-02 Co & Explosive Gas Alarm-9V Bat Bu (408-900-0113-02)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 11, PR (E011B/11)
- SALISBURY Electrical Rubber Gloves, Class 0, Type I, 11 in, Black, Size 10, 1 Pair (E011B/10)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 9, PR (E011B/9)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz 8, PR (E011Y/8)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILP10/10)
- SALISBURY Lineman Gloves Class 0 Epdm, 14 Inch, PR (E014BL/8H)
- PIP Class 0 Electrical Glove, Size 9, PR (150-0-14/9)
- Salisbury Insulating Gloves