Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 0, Black, Sz 11, PR
Mfr # E014B/11
Zoro # G4748161
product price: $96.25
/pr
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- AC Test Voltage 5000
- Length 14"
- Class 0
Product Information
- Brand Salisbury
- MFR # E014B/11
- Zoro # G4748161
- UPC # 848650051856
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 11 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
AC Test Voltage | 5000 |
Item | Electrical Insulating Gloves |
Class | 0 |
Standards | ASTM D 120, IEC EN60903 |
AC Max. Use Voltage | 1000 |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Hand Style | Left and Right |
Brand and Series | Salisbury E014B |
Voltage Class | Class 0 |
Electrical Insulating Type | Type I |
Max. Use Voltage | 1000V AC/1500V DC |
Cuff Style | Straight |
Glove Materials | Rubber |
Series | E014B |
Proof Test Voltage (AC) | 5000V AC |
Proof Test Voltage (DC) | 20,000V DC |
Max. Use Voltage (DC) | 1500V DC |
Max. Use Voltage (AC) | 1000V AC |
Cuff-End Color | Black |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E014B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E014B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 18" dia. (PLXO18D)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (T9558-M)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-581-WT)
- LYLE Exit Sign, English, 8" W, 8" H, Recycled Aluminum, White (LCFL-0001-RA_8x8)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E014B/9H)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 10, PR (E014B/10)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 9, PR (E014B/9)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILPG5S/9)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 11, PR (E0014R/11)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 11, PR (E011BL/11)
- PIP Electrical Rated Gloves, Class 00, Sz 8, PR (150-00-14/8)
- Salisbury Gloves & Hand Protection