Shop All Insulating Gloves
Salisbury
Electrical Glove Protector, 11 Size, PR
Mfr # NGILP5S/11
Zoro # G311320603
product price: $41.49
/pr
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cuff Style Slip-On
- Glove Materials Goatskin
- Glove Length 14 in
- Cuff Material Cowhide
Product Information
- Brand Salisbury
- MFR # NGILP5S/11
- Zoro # G311320603
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Glove Size | 11 |
Glove Length | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Glove Protector |
Cuff Style | Slip-On |
Glove Materials | Goatskin |
Cuff Material | Cowhide |
Leather Palm Process | Grain |
Brand and Series | Salisbury NexGen |
Thumb Style | Full |
Leather Protector Color | Orange/White |
Leather Origin | Import |
Standards | ASTM F696-06 |
Leather Glove Style | Work |
Description
Electrical Glove Protector, Standards ASTM F696-06, Brand and Series Salisbury NexGen, For Voltage Class Not Applicable, Thumb Style Full, Leather Glove Style Work, Cuff Style Slip-On, Cuff Material Cowhide, Glove Length 14 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 11, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Airgo Knee Boots, EVA, 6D, PR (21144)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 2XLT (WL50DN TL 2XL)
- TINGLEY RUBBER Tingley 2300 Hi-Top Work Rubber Overshoes, Black, Cleated Outsole, Large (2300.LG)
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- SALISBURY Electrical Glove Protector, 8 Glove Sz, PR (NGILP5S/8)
- SALISBURY Elec. Glove Protector, 7, Cream, PR (ILP10/7)
- SALISBURY Electrical Gloves, Size 7, 14 In. L, PR (E114RB/7)
- SALISBURY Ten-Four Glove Dust, Powder, For Rubber Insulating Lineman Gloves, Size 5 oz, White, 1 Bottle (10-4CS-ES)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011Y/10H)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG3S/10)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILP6S/12)
- Salisbury Insulating Gloves