Shop All Insulating Gloves
Salisbury
Electrical Glove Kit, Class 00, Sz 8, PR
Mfr # GK0011BL/8
Zoro # G0032392
product price: $170.99
/pr
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards ASTM D 120, IEC EN60903, ASTM F696
- Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
- AC Max. Use Voltage 500
- Color Blue
Product Information
- Brand Salisbury
- MFR # GK0011BL/8
- Zoro # G0032392
- UPC # 848650057148
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 8 |
Details
Promotion Restriction | Not eligible for promotion |
Standards | ASTM D 120, IEC EN60903, ASTM F696 |
Includes | (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag |
Item | Electrical Glove Kit |
AC Max. Use Voltage | 500 |
Color | Blue |
Class | 00 |
AC Test Voltage | 2500 |
Proof Test Voltage (DC) | 10,000V DC |
Voltage Class | Class 00 |
Max. Use Voltage (DC) | 750V DC |
Cuff Style | Straight |
Electrical Glove Type | Rubber Electrical-Insulating Gloves with Straight Cuff |
Series | GK0011BL |
Electrical Insulating Type | Type II |
Max. Use Voltage (AC) | 500V AC |
Leather Protector Type | Leather Protectors with Shirred Slip-On Cuff |
Glove Hand Style | Left and Right |
Proof Test Voltage (AC) | 2500V AC |
Glove Materials | Rubber |
Max. Use Voltage | 500V AC / 750V DC |
Brand and Series | Salisbury GK0011BL |
Description
Electrical Glove Kit, Brand and Series Salisbury GK0011BL, Blue, Cuff Color Blue, Cuff Style Straight, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 8, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 500V AC / 750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- BDG VF, Leather Gloves, S/7, 55LA94, PR (20-1-148-S-K)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (92783L)
- FECHOMETAL USA Banner Bracket, PK2 (SUPBANALUCPEXP)
- SALISBURY Electrical Glove Kit, Size 9, 14 In. L, PR (GK214RB/9)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP4S/10)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILPG10A/10)
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILPG10/11)
- SALISBURY Electrical Gloves, Size 10, 14 In. L, PR (E114RB/10)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 11, 1 Pair (GK011R/11)
- CONDOR Elec. Glove Protectr, 11, Beige/Org/Grn, PR (4T560)
- Salisbury Insulating Gloves