Shop All Insulating Gloves
Salisbury
Electrical Glove Kit, Class 00, Sz 10, PR
Mfr # GK0011R/10
Zoro # G0032277
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Class 00
- Length 11"
- Color Red
- Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
Product Information
- Brand Salisbury
- MFR # GK0011R/10
- Zoro # G0032277
- UPC # 848650057339
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Class | 00 |
Color | Red |
Includes | (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag |
Standards | ASTM D 120, IEC EN60903, ASTM F696 |
Item | Electrical Glove Kit |
AC Max. Use Voltage | 500 |
AC Test Voltage | 2500 |
Max. Use Voltage (AC) | 500V AC |
Cuff Style | Straight |
Electrical Insulating Type | Type I |
Voltage Class | Class 00 |
Brand and Series | Salisbury GK0011R |
Series | GK0011R |
Electrical Glove Type | Rubber Electrical-Insulating Gloves with Straight Cuff |
Glove Hand Style | Left and Right |
Proof Test Voltage (DC) | 10,000V DC |
Max. Use Voltage | 500V AC / 750V DC |
Max. Use Voltage (DC) | 750V DC |
Leather Protector Type | Leather Protectors with Shirred Slip-On Cuff |
Proof Test Voltage (AC) | 2500V AC |
Glove Materials | Rubber |
Description
Electrical Glove Kit, Brand and Series Salisbury GK0011R, Red, Cuff Color Red, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 500V AC / 750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 1" x 2-1/2" White on Translucent Cartridge Label (M71-21-427)
- LYLE Recycling Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U1-1028-RD_7X5)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Black/Yellow Plastic Chain (50029-100)
- JUSTRITE 5 gal Yellow Steel Type II Safety Can Diesel (7250220)
- SALISBURY Electrical Glove Kit, Class 00, Sz 7, PR (GK0011R/7)
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0011R/8)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011R/9)
- SALISBURY Electriflex Insulated Glove, Size 9, PR (NG214RB/9)
- SALISBURY Electrical Glove Kit, Class 0, Sz 8, PR (GK011Y/8)
- SALISBURY Glove Bag For Rubber Gloves 16 Inch (GB116)
- SALISBURY Electrical Glove Kit, Class 00, Sz 11, PR (GK0011BL/11)
- Salisbury Gloves & Hand Protection