Shop All Insulating Gloves
Salisbury
Electrical Glove Kit, Class 0, Sz 8, PR
Mfr # GK011BL/8
Zoro # G4748213
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- AC Max. Use Voltage 1000
- Class 0
- Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
- Length 11"
Product Information
- Brand Salisbury
- MFR # GK011BL/8
- Zoro # G4748213
- UPC # 848650057810
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 8 |
Details
Promotion Restriction | Not eligible for promotion |
AC Max. Use Voltage | 1000 |
Class | 0 |
Includes | (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag |
Color | Blue |
AC Test Voltage | 5000 |
Item | Electrical Glove Kit |
Standards | ASTM D 120, IEC EN60903, ASTM F696 |
Voltage Class | Class 0 |
Proof Test Voltage (AC) | 5000V AC |
Proof Test Voltage (DC) | 10,000V DC |
Glove Materials | Rubber |
Leather Protector Type | Leather Protectors with Shirred Slip-On Cuff |
Max. Use Voltage | 1000V AC / 1500V DC |
Glove Hand Style | Left and Right |
Brand and Series | Salisbury GK011BL |
Electrical Glove Type | Rubber Electrical-Insulating Gloves with Straight Cuff |
Cuff Style | Straight |
Max. Use Voltage (AC) | 1000V AC |
Series | GK011BL |
Max. Use Voltage (DC) | 1500V DC |
Electrical Insulating Type | Type II |
Description
Electrical Glove Kit, Brand and Series Salisbury GK011BL, Blue, Cuff Color Blue, Cuff Style Straight, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 8, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 10,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC DANGER, HYDROGEN FLAMMABLE GAS (D294P)
- CONDOR Leather Gloves, Red Striped, L, PR (1AD97)
- ACCUFORM Spanish-Bilingual Safety First Sign, 14" Height, 10" Width, Plastic, Rectangle, English, Spanish (SBMGNF910VP)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1688-NP_14X10 (U4-1688-NP_14X10)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP4S/10)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 7, 1 Pair (GK011B/7)
- SALISBURY Elec. Glove Protector, 11-1/2, Wht/Org, PR (ILPG5S/11)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014Y/9)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 8, PR (E011R/8)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILP10A/9)
- PIP Class 2 Electrical Glove, Size 10.5, PR (155-2-16/10.5)
- Salisbury Insulating Gloves