Shop All Insulating Gloves
Salisbury
Elec Insulating Gloves, Type I, 10-1/2, PR1
Mfr # E0011R/10H
Zoro # G504301624
product price: $75.45
/pr
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series E0011R
- Standards ASTM D 120, IEC EN60903
- Proof Test Voltage (DC) 10,000V DC
- Class 00
Product Information
- Brand Salisbury
- MFR # E0011R/10H
- Zoro # G504301624
- UPC # 848650050347
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 10 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Series | E0011R |
Standards | ASTM D 120, IEC EN60903 |
Item | Electrical Insulating Gloves |
Proof Test Voltage (DC) | 10,000V DC |
Class | 00 |
Voltage Class | Class 00 |
AC Max. Use Voltage | 500 |
AC Test Voltage | 2500 |
Proof Test Voltage (AC) | 2500V AC |
Brand and Series | Salisbury E0011R |
Cuff-End Color | Red |
Color | Red |
Max. Use Voltage (DC) | 750V DC |
Includes | (1) Pair Electrical Insulating Gloves |
Electrical Insulating Type | Type I |
Cuff Style | Straight |
Glove Materials | Rubber |
Max. Use Voltage | 500V AC/750V DC |
Glove Hand Style | Left and Right |
Max. Use Voltage (AC) | 500V AC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0011R, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10 1/2, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0011R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE N-Ferno 6815 Stretch Cap - Full Face (16815)
- ALPHA PRO TECH Critical Cover® CPE Shoe Covers, All Film, XL, White, PK1000 (SH-G1253-B)
- RADIANS Radians® Optima™ Half Frame Safety Glasses, Clear Lens, Clear Frame (OP1010ID)
- CONDOR Leather Gloves, S, PR (1VT32)
- SALISBURY Elec. Insulating Gloves, Type I, 9-1/2, PR1 (E0011R/9H)
- SALISBURY Lineman Gloves, Class 0, Black, Sz 8-1/2, PR (E011B/8H)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 8, PR (E0014R/8)
- SALISBURY Electrical Glove Kit, Class 00, Sz 10, PR (GK0011R/10)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 11, PR (E011R/11)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILP3S/11)
- ANSELL Electrical Insulating Gloves, 10 1/2, PR (RIG014YBSC)
- Salisbury Insulating Gloves