Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 9, Yellow/Orange, PR
Mfr # LP4S/9
Zoro # G2827347
product price: $90.79
/pr
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 13"
- Standards NFPA 70E, ASTM F696
- Color Yellow/Orange
- Series LP4S
Product Information
- Brand Salisbury
- MFR # LP4S/9
- Zoro # G2827347
- UPC # 848650060261
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 13" |
Glove Size | 9 |
Cuff Length | 5 in |
Details
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series LP4S, Brand and Series Salisbury LP4S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 5 in, Glove Length 13 in, Glove Materials Cowhide, Leather Origin Domestic, Glove Size 9, Leather Palm Process Grain, Leather Protector Color Orange/Yellow, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL2)
- CONDOR Knee Support, Open Patella, Size M (3TCJ6)
- 5.11 Double Duty TDU Belt, TDU Green, Nylon, L (59568)
- BRADY Lockout Padlock, Al, Silver, Key Different (ALU-SLV-38ST-KD)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 12, 1 Pair (GK011R/12)
- SALISBURY Electrical Gloves, Class 00, Sz 8-1/2, PR (E0011Y/8H)
- SALISBURY Electrical Gloves, Class 00, Blue, Sz 10, PR (E0011BL/10)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (ILP10/8)
- SALISBURY Electrical Gloves, Size 10, 14 In. L, PR (E114RB/10)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114YB/9)
- ANSELL Electrical Gloves, Class 00, Red, Sz 8, PR (CLASS 00 R 11)
- Salisbury Insulating Gloves