Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 9, White/Orange, PR
Mfr # ILP3S/9
Zoro # G5043954
product price: $42.85
/pr
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 12"
- Color White/Orange
- Standards NFPA 70E, ASTM F696
- Leather Protector Color Orange/White
Product Information
- Brand Salisbury
- MFR # ILP3S/9
- Zoro # G5043954
- UPC # 848650059210
- Country of Origin India
- Category Insulating Gloves
Dimensions
Length | 12" |
Cuff Length | 4 in |
Glove Size | 9 |
Details
Promotion Restriction | Not eligible for promotion |
Color | White/Orange |
Standards | NFPA 70E, ASTM F696 |
Item | Electrical Glove Protector |
Leather Protector Color | Orange/White |
Leather Palm Process | Grain |
Thumb Style | Straight |
Cuff Style | Gauntlet |
Leather Origin | Import |
Leather Glove Style | Work |
Brand and Series | Salisbury ILP3S |
Cuff Material | Cowhide |
Series | ILP3S |
Glove Materials | Cowhide |
Glove Hand Style | Left and Right |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILP3S, Brand and Series Salisbury ILP3S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 4 in, Glove Length 12 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 9, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Reflective Letter Label, P, 2-1/2in H, PK25 (RUM200-P-YB)
- CROSSFIRE Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, (2254)
- MAGID Ear Plugs, 100 PK (IHP27)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, XL (AZ591)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILP3S/12)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILP3S/8)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILP3S/11)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (LPG10A/9)
- SALISBURY Electriflex Insulated Glove, Size 9, PR (NG214RB/9)
- SALISBURY Electrical Gloves, 14 In. L, Size 10.5, PR (E114RB/10H)
- SALISBURY Electrical Gloves, Class 00, Sz 11, PR (E0011Y/11)
- Salisbury Gloves & Hand Protection