Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 9, Cream, PR
Mfr # ILPG10A/9
Zoro # G5044112
product price: $35.15
/pr
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards NFPA 70E, ASTM F696
- Color Cream
- Length 10"
- Glove Hand Style Left and Right
Product Information
- Brand Salisbury
- MFR # ILPG10A/9
- Zoro # G5044112
- UPC # 848650059616
- Country of Origin China
- Category Insulating Gloves
Dimensions
Length | 10" |
Glove Size | 9 |
Cuff Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Standards | NFPA 70E, ASTM F696 |
Color | Cream |
Item | Electrical Glove Protector |
Glove Hand Style | Left and Right |
Leather Palm Process | Grain |
Series | ILPG10A |
Leather Origin | Import |
Leather Glove Style | Work |
Glove Materials | Goatskin |
Thumb Style | Straight |
Cuff Style | Gauntlet |
Brand and Series | Salisbury ILPG10A |
Cuff Material | Goatskin |
Leather Protector Color | Beige |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILPG10A, Brand and Series Salisbury ILPG10A, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 2 in, Glove Length 10 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 9, Leather Palm Process Grain, Leather Protector Color Beige, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Polyethylene Underground Electric Line D, 2 Inch Height, 9 in Width, Poly (17774-79-2000)
- CLC WORK GEAR Knee Pads, Stabilizer, PU, Gel, Univseral, PR (376)
- TILLMAN Gloves, PR (49XL)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1410-RD_7X5 (U3-1410-RD_7X5)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (ILPG10A/8)
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILPG10A/11)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10A/12)
- SALISBURY Electrical Glove Kit, Class 0, Sz 11, PR (GK011Y/11)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 0, Size 9 1/2, 1 Pair (GK011B/9H)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 7, 1 Pair (GK011R/7)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 14)
- Salisbury Gloves & Hand Protection