Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 8, Cream, PR
Mfr # LPG10/8
Zoro # G2827128
original price:
$70.45
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 10 in
- Standards NFPA 70E, ASTM F696
- Color Cream
Product Information
- Brand Salisbury
- MFR # LPG10/8
- Zoro # G2827128
- UPC # 848650060605
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Standards | NFPA 70E, ASTM F696 |
Color | Cream |
Item | Electrical Glove Protector |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Polyester Static Safe Hot Gloves 14" X-Large (GL9104)
- DIXON Rocker Lug Hydrant Adapter, 2-1/2 x 1-1/2 in, Female NST NH x MNPSH, Brass, Domestic (RHA2515)
- ANSELL Impact Resistant Touchscreen Gloves, M, PR (085)
- STEINER MIG Welding Gloves, Goatskin Palm, L, PR (0232-L)
- SALISBURY Electrical Gloves, 14 In. L, Size 10.5, PR (E114RB/10H)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 11, PR (E0011R/11)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILPG5S/12)
- SALISBURY Electrical Gloves, Class 00, Sz 11, PR (E0011Y/11)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011B/10H)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014B/8H)
- CONDOR Electrical Glove Protector, 11, White, PR (3RNA2)
- Salisbury Gloves & Hand Protection