Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 8-1/2, Cream, PR
Mfr # LPG10/8H
Zoro # G2827119
product price: $69.89
/pr
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Cream
- Length 10 in
- Standards NFPA 70E, ASTM F696
Product Information
- Brand Salisbury
- MFR # LPG10/8H
- Zoro # G2827119
- UPC # 848650060612
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 10 in |
Details
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Cartridge, Self-Laminating Vinyl, M21 Printer, 1 in W x 14 ft L, Black on White/Translucent (M21-1000-427)
- AZAR DISPLAYS 3.5"W x 3.5"H Angled Sign Holder, PK10 (112738)
- 3M Pavement Marker, White/Red, 4" L, PK100 (RPM-290-WR)
- SIGNMISSION OSHA Danger Sign, 12" Height, 18" Width, Aluminum, High Voltage Keep Out No Trespassing, Landscape (OS-DS-A-1218-L-2547)
- SALISBURY Inflator Carrying Bag (G99B)
- SALISBURY Electrical Glove Kit, Class 0, Sz 9, PR (GK011Y/9)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114B/9H)
- SALISBURY Rubber Insulating Glove Kit Blk Class 0 (GK014B/10H)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 10, 1 Pair (GK011R/10)
- SALISBURY Electrical Gloves, Class 00, Sz 9-1/2, PR (E0011Y/9H)
- SALISBURY Lineman Gloves, Class 0, Red, Sz 8-1/2, PR (E011R/8H)
- Salisbury Gloves & Hand Protection