Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 12, Cream, PR
Mfr # ILP10/12
Zoro # G7432756
product price: $34.39
/pr
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Cream
- Length 10"
- Standards NFPA 70E, ASTM F696
- Leather Protector Color Beige
Product Information
- Brand Salisbury
- MFR # ILP10/12
- Zoro # G7432756
- UPC # 848650059128
- Country of Origin India
- Category Insulating Gloves
Dimensions
Length | 10" |
Glove Size | 12 |
Cuff Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Cream |
Item | Electrical Glove Protector |
Standards | NFPA 70E, ASTM F696 |
Leather Protector Color | Beige |
Thumb Style | Straight |
Leather Origin | Import |
Cuff Style | Shirred Slip-On |
Leather Palm Process | Grain |
Cuff Material | Cowhide |
Glove Materials | Cowhide |
Brand and Series | Salisbury ILP10 |
Leather Glove Style | Work |
Glove Hand Style | Left and Right |
Series | ILP10 |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILP10, Brand and Series Salisbury ILP10, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Shirred Slip-On, Cuff Material Cowhide, Cuff Length 2 in, Glove Length 10 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 12, Leather Palm Process Grain, Leather Protector Color Beige, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, 2XL (V1070160U-2XL)
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/XL)
- ULTRATECH Ultra-Spill Berm Builder Kit (8640)
- BRADY Pipe Marker, Natural Gas, 2 In.H (73910)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (ILP10/8)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILP10/9)
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILP10/11)
- SALISBURY Electrical Gloves, Size 9.5, 14 In. L, PR (E114RB/9H)
- SALISBURY Electriflex Insulated Glove, Size 11, PR (NG214RB/11)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 10 1/2, Size 10, 1 Pair (GK011B/10H)
- PIP Class 00 Electrical Glove, Size 11, PR (147-00-11/11)
- Salisbury Insulating Gloves