Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 11, White/Orange, PR
Mfr # ILPG4S/11
Zoro # G5044277
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White/Orange
- Standards NFPA 70E, ASTM F696
- Length 13"
- Cuff Material Goatskin
Product Information
- Brand Salisbury
- MFR # ILPG4S/11
- Zoro # G5044277
- UPC # 848650059753
- Country of Origin China
- Category Insulating Gloves
Dimensions
Length | 13" |
Cuff Length | 5 in |
Glove Size | 11 |
Details
Promotion Restriction | Not eligible for promotion |
Color | White/Orange |
Standards | NFPA 70E, ASTM F696 |
Item | Electrical Glove Protector |
Cuff Material | Goatskin |
Thumb Style | Straight |
Glove Hand Style | Left and Right |
Cuff Style | Gauntlet |
Leather Origin | Import |
Brand and Series | Salisbury ILPG4S |
Series | ILPG4S |
Leather Glove Style | Work |
Leather Protector Color | Orange/White |
Glove Materials | Goatskin |
Leather Palm Process | Grain |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILPG4S, Brand and Series Salisbury ILPG4S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 5 in, Glove Length 14 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 11, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTX Gun Holster, Desert Tan, Small Handgun (VTX5101DT)
- PIP Pvc Coated Seamless Knit, Gray Color, PK12 (37-C500PDD/XL)
- ACCUFORM Safety Data Sheets Center Kit, 20x15 In (ZRS409)
- AVERY Color Label Dots Dk Blue (05793)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG4S/10)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILPG4S/8)
- SALISBURY Glove Bag For Rubber Gloves 16 Inch (GB116)
- SALISBURY Electrical Gloves, Size 9.5, 14 In. L, PR (E114RB/9H)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILP10A/10)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014R/10)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014Y/9)
- Salisbury Insulating Gloves