Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 10, White/Orange, PR
Mfr # ILP4S/10
Zoro # G5043972
original price:
$52.91
16% off
new price: $43.99
/pr
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 13"
- Standards NFPA 70E, ASTM F696
- Color White/Orange
- Glove Materials Cowhide
Product Information
- Brand Salisbury
- MFR # ILP4S/10
- Zoro # G5043972
- UPC # 848650059289
- Country of Origin India
- Category Insulating Gloves
Dimensions
Length | 13" |
Cuff Length | 5 in |
Glove Size | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Glove Protector |
Standards | NFPA 70E, ASTM F696 |
Color | White/Orange |
Glove Materials | Cowhide |
Series | ILP4S |
Thumb Style | Straight |
Leather Glove Style | Work |
Cuff Material | Cowhide |
Leather Origin | Import |
Glove Hand Style | Left and Right |
Leather Protector Color | Orange/White |
Brand and Series | Salisbury ILP4S |
Leather Palm Process | Grain |
Cuff Style | Gauntlet |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILP4S, Brand and Series Salisbury ILP4S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 5 in, Glove Length 13 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 10, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 7705PFT, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Hi-Viz Green (7705PFTL)
- ERGODYNE Chill-Its 6700/6705 Bandana/Headband, One Size Fits All, Red Western (12305)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401147)
- SOUND QUALITY Acoustic Panel, 24" W, 48" L, PK3 (G C40 4 2)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILP4S/9)
- SALISBURY Rubber Insulating Glove Class 00, 14", PR (E0014B/9)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E014B/9H)
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0011B/8)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 8, PR (E0011R/8)
- SALISBURY Electrical Gloves, Class 00, Black, Sz 9, PR (E0011B/9)
- PIP Electrical Rated Gloves, Class 2, Sz 10, PR (155-2-14/10)
- Salisbury Gloves & Hand Protection