Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 10, White/Orange, PR
Mfr # ILP3S/10
Zoro # G5043911
product price: $42.85
/pr
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White/Orange
- Length 12"
- Standards NFPA 70E, ASTM F696
- Brand and Series Salisbury ILP3S
Product Information
- Brand Salisbury
- MFR # ILP3S/10
- Zoro # G5043911
- UPC # 848650059227
- Country of Origin India
- Category Insulating Gloves
Dimensions
Length | 12" |
Cuff Length | 4 in |
Glove Size | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Color | White/Orange |
Standards | NFPA 70E, ASTM F696 |
Item | Electrical Glove Protector |
Brand and Series | Salisbury ILP3S |
Leather Origin | Import |
Cuff Style | Gauntlet |
Leather Palm Process | Grain |
Glove Materials | Cowhide |
Series | ILP3S |
Thumb Style | Straight |
Leather Glove Style | Work |
Glove Hand Style | Left and Right |
Leather Protector Color | Orange/White |
Cuff Material | Cowhide |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILP3S, Brand and Series Salisbury ILP3S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 4 in, Glove Length 12 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 10, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Dead End Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W14-1-24HA (W14-1-24HA)
- 3M Fire Barrier Sealant, 10.1 oz., Yellow (IC-15WB+-10.1OZ)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1299-RD_14X10 (U3-1299-RD_14X10)
- CONDOR Safety Glasses, Gray Anti-Scratch (5JE25)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILP3S/8)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILP3S/9)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILP3S/12)
- SALISBURY Electrical Glove Kit, Size 10, 14 In. L, PR (GK214RB/10)
- SALISBURY Electrical Gloves, Class 00, Black, Sz 9, PR (E0011B/9)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 11, PR (E0011R/11)
- PIP Class 00 Electrical Glove, Size 9, PR (153-00-11/9)
- Salisbury Insulating Gloves