Shop All Insulating Gloves
Salisbury
Elec Glove Protector, 10-1/2, Ylw/Orng, PR
Mfr # LPG5S/10H
Zoro # G2826796
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 14"
- Standards NFPA 70E, ASTM F696
- Color Yellow/Orange
- Leather Protector Color Orange/Yellow
Product Information
- Brand Salisbury
- MFR # LPG5S/10H
- Zoro # G2826796
- UPC # 848650061015
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14" |
Cuff Length | 6 in |
Glove Size | 10-1/2 |
Details
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series LPG5S, Brand and Series Salisbury LPG5S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 6 in, Glove Length 14 in, Glove Materials Goatskin, Leather Origin Domestic, Glove Size 10-1/2, Leather Palm Process Grain, Leather Protector Color Orange/Yellow, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Tan/Green, Stretch Nylon/Neoprene (G-EXPGG-05-XL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (92753L)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104371)
- STRANCO Die Cut Number Label, 2 (DBV-SINGLE-8-2)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG5S/10)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011Y/10H)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011BL/10H)
- SALISBURY Ten-Four Glove Dust, Powder, For Rubber Insulating Lineman Gloves, Size 5 oz, White, 1 Bottle (10-4CS-ES)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 10, PR (E011R/10)
- SALISBURY Electrical Glove Kit, Class 0, Sz 10, PR (GK011Y/10)
- CONDOR Elec. Glove Protector, 7, Wht/Org/Grn, PR (4FPF9)
- Salisbury Insulating Gloves