Shop All Dielectric Boots and Shoes
Salisbury
Dielectric Overshoe, Size 9, Pr
Mfr # 51508 9
Zoro # G0022075
original price:
$188.99
4% off
new price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Red
- Height Ankle
- Closure Type Slip On
- Standards ASTM F1117, ASTM F1116 at 20kV
Product Information
- Brand Salisbury
- MFR # 51508 9
- Zoro # G0022075
- Country of Origin China
- Category Dielectric Boots and Shoes
Dimensions
Size | 9 |
Height | Ankle |
Fits Shoe Size | 9 |
Description
Overshoe, Ankle, Footwear Sole Pattern Anti-Skid Bars, Red, Fits Shoe Size 9, Style Number 51508, Men's, Size 9, Waterproof Yes, Upper Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Sign 14 x 22 in. H Satin Brass, WET FLOOR PLEASE BE CAREFUL (FS200-1422-H-SB-WETFLRDBL)
- ULTRATECH IBC Still Containment Unit, for (1) IBC, 62 in L x 62 in W x 28 in H, 8500 lb Load Capacity, Yellow (1157)
- GEORGIA BOOT Size 11 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- EAGLE MFG Spill Containment Berm, Yellow/Black (T8101G)
- SALISBURY Dielectric Overshoe, Size 12, PR (51508 12)
- SALISBURY Dielectric Overshoe, Size 13, PR (51508 13)
- SALISBURY Dielectric Overshoe, Size 11, PR (51508 11)
- SALISBURY Dielectric Overshoe, Size 14, PR (51508 14)
- SALISBURY Dielectric Overshoe, Size 10, PR (51508 10)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 11, PR (21402 11)
- HONEYWELL SERVUS Dielectric Overshoe, Mens Size 12, PR (51581 12)
- Salisbury Foot Protection