Shop All Dielectric Boots and Shoes
Salisbury
Dielectric Overboot, Size 11, PR
Mfr # 21406WT 11
Zoro # G0022154
product price: $261.99
/pr
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black, Red
- Height 14"
- Closure Type (1) Buckle
- Standards ASTM F1117 8.1, ASTM F1116 at 20kV
Product Information
- Brand Salisbury
- MFR # 21406WT 11
- Zoro # G0022154
- Country of Origin United States
- Category Dielectric Boots and Shoes
Dimensions
Size | 11 |
Height | 14" |
Fits Shoe Size | 11 |
Boot Height | 14 in |
Description
Overboot, Knee, Footwear Sole Pattern Anti-Skid Bars, Black, Red, Fits Shoe Size 11, Style Number 21406WT, Boot Height 14 in, Men's, Size 11, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Roundtangular Acrylic Convex Mirror, Indoor, 20x30,160° Viewing Angle (670551)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, XL (10019623)
- STEINER INDUSTRIES FR Welding Jackets, 5XL, Cotton, Men (1060-5X)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB0A5P1A214)
- SALISBURY Dielectric Overboot, Size 13, PR (21406 WT 13)
- SALISBURY Dielectric Overboot, Size 12, PR (21406WT 12)
- SALISBURY Dielectric Overboot, Size 14, PR (21406WT 14)
- SALISBURY Dielectric Overshoe, Size 14, PR (51508 14)
- SALISBURY Dielectric Overshoe, Size 12, PR (51508 12)
- SALISBURY Dielectric Overboot, Size 9, Pr (21406WT 9)
- HONEYWELL SERVUS Dielectric Overshoe, Buckle, Size 12, PR (51530 12)
- Salisbury Foot Protection