Salisbury

Coverall, M, Cotton/Nylon, Gray/Red


product price: $276.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Closure Type Hook-and-Loop
  • Color Gray/Red
  • ATPV Rating 12 cal/sq cm
  • Inseam 30 in
  • Standards ASTM F1506 and NFPA 70E, CE 0120 Certified
See all product information

Product Information

Dimensions

Fits Chest Size 44 in
Size M
Fits Waist Size 40 in
Sleeve Length 35 in
Maximum Chest Size 44 in
Maximum Waist Size 40 in
Size - Body Type Regular
Size (Max. Waist x Max. Chest) M ( 40 in x 44 in )

Description

ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Closure Type Hook-and-Loop, Collar Style Stand-Up, Color Gray/Red, Fabric Weight 9 oz, Features Full Cut with Set in Sleeves, Made From Arc Flash Resistant Material, Sewn with Nomex(R) Thread, Gender Men's, High-Visibility No, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R), Maximum Chest Size 44 in, Maximum Waist Size 40 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.