Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Coverall, Gray/Red, ATPV 12 cal/sq cm
Mfr # ACCA12RG5X
Zoro # G007481397
original price:
$364.08
2% off
new price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverall Features Articulated Knee, Articulated Sleeve, Diamond Gusseted Crotch, Elastic Back Waist, Extended Leg Slits
- Number of Inside Pockets 0
- Ankle Closure Hook and Loop
- Collar Style Shortened Stand Up Collar
- ANSI Class 1
Product Information
- Brand Salisbury
- MFR # ACCA12RG5X
- Zoro # G007481397
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Minimum Waist Size | 56 in |
Size - Body Type | Regular |
Maximum Chest Size | 64 in |
Maximum Waist Size | 58 in |
Minimum Chest Size | 62 in |
Size | 5XL |
Description
ANSI Class 1, ATPV Rating 12 cal/sq cm, Ankle Closure Hook and Loop, Arc Flash PPE Category 2, Back Stripe Pattern None, Closure Type Hook and Loop, Zipper, Collar Style Shortened Stand Up Collar, Color Gray/Red, Coverall Features Articulated Knee, Articulated Sleeve, Diamond Gusseted Crotch, Elastic Back Waist, Extended Leg Slits, Cuff Style Knit, Fabric Weight 10.1 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco Insulated Pigskin Gloves with Knit Wrist (94HK MEDIUM)
- MUCK BOOT CO Hale, Women, Black / Hot Pink, 7, PR (HAW-404-PNK-070)
- SIGNMISSION OSHA Notice, 5" Height, Scrap Sign, 7" X 5", Landscape (OS-NS-D-57-L-18257)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, 2XL, 11" L, PR (FFTAB-72-012)
- SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA12RG3X)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RG2X)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGXL)
- SALISBURY Flame Resistant Pants and Overalls (ACB40RGL)
- SALISBURY Flame Resistant Pants and Overalls (ACP12RGL)
- SALISBURY Flame Resistant Pants and Overalls (ACB12RGXL)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, XL (605-GR-XL)
- Salisbury Workwear and Protective Clothing