Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Coverall, 3XL, Cotton/Nylon, Gray/Red
Mfr # ACCA8RG3X
Zoro # G8344326
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8 cal/sq cm
- Fabric Weight 7 oz
- Color Gray/Red
- Standards ASTM F1506 and NFPA 70E, CE 0120 Certified
- Closure Type Hook-and-Loop
Product Information
- Brand Salisbury
- MFR # ACCA8RG3X
- Zoro # G8344326
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3XL |
Fits Waist Size | 56 in |
Sleeve Length | 39 in |
Fits Chest Size | 60 in |
Maximum Chest Size | 60 in |
Maximum Waist Size | 56 in |
Size - Body Type | Regular |
Size (Max. Waist x Max. Chest) | 3XL ( 56 in x 60 in ) |
Description
ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Hook-and-Loop, Collar Style Stand-Up, Color Gray/Red, Fabric Weight 7 oz, Features Full Cut with Set in Sleeves, Made From Arc Flash Resistant Material, Sewn with Nomex(R) Thread, Gender Men's, High-Visibility No, Inseam 31 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R), Maximum Chest Size 60 in, Maximum Waist Size 56 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Wheat (TB0A1Q8K231)
- SAFETYSHIRTZ Basic High Visibility Tee, Orange, XL (01010101XL)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (580WF FLO BLU)
- ZURN Drain Cover, Silver, 24 ga., Square, 8" H (Z499S-8)
- SALISBURY Coverall, M, Cotton/Nylon, Gray/Red (ACCA12RGM)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGS)
- SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA12RG3X)
- SALISBURY Coverall, Gray/Red, ATPV 20 cal/sq cm (ACCA20RG5X)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RG2X)
- SALISBURY Flame Resistant Pants and Overalls (ACP12RGL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL (605-USN-3XL)
- Salisbury Arc Flash and Flame Resistant Clothing