Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Coverall, 3XL, Cotton/Nylon, Gray/Red
Mfr # ACCA12RG3X
Zoro # G8343486
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 60 in
- Color Gray/Red
- Fits Waist Size 56 in
- Fabric Weight 9 oz
- Inseam 31 in
Product Information
- Brand Salisbury
- MFR # ACCA12RG3X
- Zoro # G8343486
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Chest Size | 60 in |
Fits Waist Size | 56 in |
Sleeve Length | 39 in |
Size | 3XL |
Maximum Chest Size | 60 in |
Maximum Waist Size | 56 in |
Size - Body Type | Regular |
Size (Max. Waist x Max. Chest) | 3XL ( 56 in x 60 in ) |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Closure Type Hook-and-Loop, Collar Style Stand-Up, Color Gray/Red, Fabric Weight 9 oz, Features Full Cut with Set in Sleeves, Made From Arc Flash Resistant Material, Sewn with Nomex(R) Thread, Gender Men's, High-Visibility No, Inseam 31 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R), Maximum Chest Size 60 in, Maximum Waist Size 56 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Size 9 Unisex Hiker Boot Composite Work Boot, Black (804-629290W)
- OBERON TCG75 Series Ultralight AF Hip Length Coat - Size XL (TCG75-CT-XL)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (GWON44100)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, L, 100 PK (LSE-104)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RG2X)
- SALISBURY Bib Overalls, Color Gray/Red, Size 5XL (ACB8RG5X)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA8RGL)
- SALISBURY Flame Resistant Pants and Overalls (ACB40RGXL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGXL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGL)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 50 Short (101017-410 50 SHT)
- Salisbury Workwear and Protective Clothing