Shop All Faceshields and Visors
Salisbury
Bracket, Orange, Molded Plastic, 8" L
Mfr # ASSLB-NZ
Zoro # G2956313
original price:
$36.87
22% off
new price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Molded Plastic
- For Use With AS1000 Series Lenses
- Dielectric Protection Yes
- Length 8"
Product Information
- Brand Salisbury
- MFR # ASSLB-NZ
- Zoro # G2956313
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 8" |
Width | 10 1/2 in |
Height | 8 in |
Details
Item | Arc Flash Replacement Bracket |
Color | Orange |
Material | Molded Plastic |
For Use With | AS1000 Series Lenses |
Dielectric Protection | Yes |
Thickness | 1/8 in |
Compatible with Series | AS1000 |
Compatible with Product Type | Front Brim Hard Hat, Lens |
Compatible with Manufacturer Model Number | AS1000, AS1000HAT |
Face Shield Component | Replacement Bracket |
Compatible with Brand | Salisbury |
Material (Wt) | Molded Plastic |
Garment Material | Molded Plastic |
Compatible Manufacturer Model Number | AS1000, AS1000HAT |
For Use with Mfr. Model Number | AS1000, AS1000HAT |
For Use With Mfr. Model Number | AS1000, AS1000HAT |
Description
Replacement Bracket, Color Orange, Compatible with Product Type Front Brim Hard Hat, Lens, Compatible with Brand Salisbury, Compatible with Grainger Part Number 3YA90, 5EU23, Compatible with Manufacturer Model Number AS1000, AS1000HAT, Compatible with Series AS1000, For Use With 3YA90, 5EU23, N10, Height 8 in, Material Molded Plastic, Thickness 1/8 in, Width 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY Auto-Lock Aluminum Carabineer w/ 3600lb Gate (5006-Z)
- PIG Latching Lid for Fluorescent Lamp, Red (DRM1129-RD)
- NMC Write On Color Bar Right-To-Know Label, HM29 (HM29)
- POWERFLARE LED Safety Flare, LED Color Blue (PF210-B-Y)
- SALISBURY Arc Flash Face Shield, 20 cal/sq cm (AS2000HAT-FB-PP)
- SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000-SPL)
- SALISBURY Arc Flash Face Shield, 12 cal/sq cm (AS1200HAT-FB-PP)
- SALISBURY Arc Flash Face Shield Kit, 20 cal/sq cm (SKA20-PP)
- SALISBURY Face Shield, ATPV 20 cal/sq cm (AS2000FB-PP)
- SALISBURY Clip to Connect Flashlight to Faceshield (FLCLIP)
- TASCO Faceshield Window, Polycarbonate, 8x15.5In (100-04215)
- Salisbury Faceshields and Visors