Shop All Electrical Protection Equipment
Salisbury
Blanket Canister, 1-3 36In Blankets
Mfr # P3
Zoro # G4762317
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Orange
- Dimensions 6 x 37 in
- Material Polyethylene
- Includes Cap Secured With Polypropylene Rope
Product Information
- Brand Salisbury
- MFR # P3
- Zoro # G4762317
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Dimensions | 6 x 37 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Blanket Canister |
Color | Orange |
Material | Polyethylene |
Includes | Cap Secured With Polypropylene Rope |
For Use With | (1 to 3) 36 in Blankets |
Description
Blanket Canister, Orange, Polyethylene, Dimensions 6 x 37 in, For Use With (1 to 3) 36 in Blankets, Includes Cap Secured With Polypropylene Rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX 5XL Men's T-Shirt, Yellow (LUX-SSETP3B-Y5X)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25 (66060)
- MULTI-GATE Multi-Gate Expandable Plastic Barricade (MULTI-GATE)
- 3M PELTOR Series 2000, Gray/Blue-Green Tem, PK20 (S2002SGAF-BGR)
- SALISBURY Connector End Line Hose, 6 Ft. (OR150-6C)
- SALISBURY Switchboard Mat, Black, 2ft. 6" x 3ft. (M30-1Y)
- SALISBURY Universal Switch Stick, 1-1/4"x6 ft., Gold (4214)
- SALISBURY Rescue Hook, 6 ft, Yellow, Fiberglass with Aluminum Bronze Alloy Head (24401)
- SALISBURY Magnetic Blanket Button (MB6)
- SALISBURY Hot Switch Stick, Yellow (9935)
- SALISBURY Blanket Clamp Pin, Yellow, 9 1/2 in Long, 5 in Opening, Includes Molded Tips (21)
- Salisbury Electrical Protection Equipment