Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Bib Overalls, Navy Blue, Cotton, XL
Mfr # ACB830BLXL
Zoro # G0021594
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Navy
- Arc Flash PPE Category 2
- Closure Type Adjustable Hook and Pile Straps
- ATPV Rating 8 cal/sq cm
Product Information
- Brand Salisbury
- MFR # ACB830BLXL
- Zoro # G0021594
- UPC # 848650020043
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Navy |
Item | Bib Overalls |
Arc Flash PPE Category | 2 |
Closure Type | Adjustable Hook and Pile Straps |
ATPV Rating | 8 cal/sq cm |
Material | Cotton |
Inseam | 30 in |
Fabric Weight | 11 oz |
Standards | ASTM F1506, CE 1020 Certification, NFPA 70E |
Features | Integrated Heavy Duty Suspenders, Sewn with Nomex(R) Thread |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 0 |
Includes Suspenders | Yes |
Description
ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Hook and Pile Straps, Color Navy, Fabric Weight 11 oz, Features Integrated Heavy Duty Suspenders, Sewn with Nomex(R) Thread, Includes Suspenders Yes, Inseam 30 in, Bib Overalls, Material Trade Name Cotton, Maximum Waist Size 42 in, Minimum Waist Size 40 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size XL, Standards ASTM F1506, CE 1020 Certification, NFPA 70E, Total Number of Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 00, Sz 11, PR (E0011Y/11)
- SAS SAFETY RAINSUIT L PVC LT WT (SA6813)
- PROTECTIONPRO White Nylon Hair Net (PR127854)
- THOROGOOD SHOES Work Boots, Composite Toe, 6In, 11W, PR (804-4445 11W)
- SALISBURY Arc Flash Bib Overall, HRC4, Green, M (ACB4030PLTM)
- HONEYWELL SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA12RG3X)
- MCR SAFETY Flame-Resistant Coverall, 44 Size (SBC201144)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-2XL)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-XL)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-M)
- HONEYWELL SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGXL)
- Salisbury Flame Resistant & Arc Flash Overalls & Coveralls