Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Bib Overalls, Navy Blue, Cotton, L
Mfr # ACB830BLL
Zoro # G0021585
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Navy
- Arc Flash PPE Category 2
- Closure Type Adjustable Hook and Pile Straps
- ATPV Rating 8 cal/sq cm
Product Information
- Brand Salisbury
- MFR # ACB830BLL
- Zoro # G0021585
- UPC # 848650020036
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Waist Size | 36 in to 38 in |
Minimum Waist Size | 36 in |
Maximum Waist Size | 38 in |
Size (Max. Waist x Inseam) | 38 in x 30 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bib Overalls |
Color | Navy |
Arc Flash PPE Category | 2 |
Closure Type | Adjustable Hook and Pile Straps |
ATPV Rating | 8 cal/sq cm |
Inseam | 30 in |
Material | Cotton |
Fabric Weight | 11 oz |
Standards | ASTM F1506, CE 1020 Certification, NFPA 70E |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 0 |
Features | Integrated Heavy Duty Suspenders, Sewn with Nomex(R) Thread |
Includes Suspenders | Yes |
Fabric Wt | Heavyweight |
Waist Closures | Adjustable Hook and Pile Straps |
Garment Material Trade Name | Cotton |
Number of Pockets | 0 |
Description
ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Hook and Pile Straps, Color Navy, Fabric Weight 11 oz, Features Integrated Heavy Duty Suspenders, Sewn with Nomex(R) Thread, Includes Suspenders Yes, Inseam 30 in, Bib Overalls, Material Trade Name Cotton, Maximum Waist Size 38 in, Minimum Waist Size 36 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size L, Standards ASTM F1506, CE 1020 Certification, NFPA 70E, Total Number of Pockets 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Palm Coating, L (DX1000)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC1-21003 (TC1-21003)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0266-M)
- KEYSTONE SAFETY Shoe Covers, XL, Blue, Polypropylene, PK300 (SC-NWI-NS-XL-BLUE)
- SALISBURY Arc Flash Bib Overall, HRC4, Green, M (ACB4030PLTM)
- SALISBURY Bib Overalls, Navy Blue, Cotton, XL (ACB830BLXL)
- OBERON CAT4™ Series Arc Flash Coveralls 4XL (CAT4-CVL-4XL)
- CARHARTT Bib Overall, Dark Navy, 36x34in, 16 cal/cm2 (101627-410 36 34)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 44)
- PORTWEST Bizflame 88/12 Iona Coverall, XXL (FR94)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBN65DHS)
- Salisbury Flame Resistant & Arc Flash Overalls & Coveralls