Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Bib Overalls, Navy Blue, Cotton, L
Mfr # ACB1130BLL
Zoro # G0021786
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Navy
- Arc Flash PPE Category 2
- Closure Type Adjustable Hook and Pile Straps
- ATPV Rating 12 cal/sq cm
Product Information
- Brand Salisbury
- MFR # ACB1130BLL
- Zoro # G0021786
- UPC # 848650020111
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Length | 30 in |
Fits Waist Size | 36 in to 38 in |
Maximum Waist Size | 38 in |
Minimum Waist Size | 36 in |
Size (Max. Waist x Inseam) | 38 in x 30 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bib Overalls |
Color | Navy |
Arc Flash PPE Category | 2 |
Closure Type | Adjustable Hook and Pile Straps |
ATPV Rating | 12 cal/sq cm |
Inseam | 30 in |
Material | Cotton |
Fabric Weight | 11 oz |
Standards | ASTM F1506, CE 1020 Certification, NFPA 70E |
Features | Integrated Heavy Duty Suspenders, Sewn with Nomex(R) Thread |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 0 |
Fabric Wt | Heavyweight |
Waist Closures | Adjustable Hook and Pile Straps |
Includes Suspenders | Yes |
Number of Pockets | 0 |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Hook and Pile Straps, Color Navy, Fabric Weight 11 oz, Features Integrated Heavy Duty Suspenders, Sewn with Nomex(R) Thread, Includes Suspenders Yes, Inseam 30 in, Bib Overalls, Material Trade Name Cotton, Maximum Waist Size 38 in, Minimum Waist Size 36 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size L, Standards ASTM F1506, CE 1020 Certification, NFPA 70E, Total Number of Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (BALDR- AF)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114YB/10)
- COAXSHER Wildland Fire Pants, 2XL, 30 in. Inseam (FC203 XXL30)
- FASHION SEAL Lab Coat, S, White, 40-1/4 In. L (3495 S)
- SALISBURY Arc Flash Bib Overall, HRC4, Green, M (ACB4030PLTM)
- SALISBURY Bib Overalls, Navy Blue, Cotton, XL (ACB830BLXL)
- ARIAT Bib Overalls, Navy, XL (10034731)
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x30in. (101626-211 46 30)
- BIG BILL FR Coverall, Navy, L, 32in., Hemmed, Zipper (1155US7-LT-NAY)
- STEINER Cotton Coveralls, Flame Resist, Green, L (1035-L)
- NATIONAL SAFETY APPAREL DRIFIRE 4.4 Flame Resistant Coverall, M, Navy Blue, (DF2-450C-CA-NB-MD)
- Salisbury Workwear and Protective Clothing