Shop All Arc Flash Hoods
Salisbury
Arc Flash Hood, Clear, ATPV 12 cal/sq cm
Mfr # AS1200FB-PP
Zoro # G707197093
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- ATPV Rating 12 cal/sq cm
- Arc Flash PPE Category 2
- Includes Weight Balancing Face Shield
- Window Material Polycarbonate
Product Information
- Brand Salisbury
- MFR # AS1200FB-PP
- Zoro # G707197093
- Country of Origin United States
- Category Arc Flash Hoods
Details
Item | Arc Flash Hood |
Color | Clear |
ATPV Rating | 12 cal/sq cm |
Arc Flash PPE Category | 2 |
Includes | Weight Balancing Face Shield |
Window Material | Polycarbonate |
Standards | ANSI Z87+S, ASTM F2178, NFPA 70E |
Ventilated | Yes |
Window Coating | Anti-Fog, Anti-Stratch, Bronze-Tinted |
Hood Type | Lift Front |
Hood Window Type | Face Shield Fitted, With Face Shield |
Features | Three Times More Scratch Resistant Than the Original Prismshield Lens, Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area by Over 20%, Weight Balancing Frame Increases Comfort by Reducing Neck Strain for Users, Nanotechnology Allows Improved Shield Transparency Which Provides Better Visibility and Color Recognition in Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time |
Lift Front | Yes |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tradesman Pro™ Shoe Covers, X-Large (55489)
- HEXARMOR Coated Gloves, Polyurethane, Gray, 3XL, PR (2085 3XL)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, L, 100 PK, Green (92-500 L)
- JACKSON SAFETY F50 Polycarbonate Heat-Deflecting Face Shield Windows (29085)
- SALISBURY Arc Flash Hood, Red, ATPV 12 cal/sq cm (FH12RG-PP)
- SALISBURY Shroud, Red, ATPV 20 cal/sq cm (SHRD-20RG-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 8 cal/sq cm (FH8RG-PP)
- SALISBURY Shroud, Red, ATPV 40 cal/sq cm (SHRD-40RG-PP)
- SALISBURY Arc Flash Hood, Clear, ATPV 20 cal/sq cm (AS2000-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 20 cal/sq cm (LFH20RG-PP)
- NATIONAL SAFETY APPAREL PureView Head Protection Kit, 12 cal/sq cm, HRC 2, Hard Hat, Faceshield, Safety Glasses, Balaclava (KITHP12PV)
- Salisbury Workwear and Protective Clothing