Shop All Faceshields and Visors
Salisbury
Arc Flash Face Shield, 20 cal/sq cm
Mfr # AS2000HAT-FB-PP
Zoro # G407685050
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dielectric Protection Yes
- Standards ANSI Z87+S, ASTM F2178, NFPA 70E
- Features Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area by Over 20%, Honeywell Salisbury's Exclusive Weight Balancing Frame Reduces Neck Strain for Users, Nanotechnology Allows Improved Shield Transparency Which Provides Better Visibility and Color Recognition In Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time
- ATPV Rating 20 cal/sq cm
- Includes Hard Hat, Weight Balancing Face Shield
Product Information
- Brand Salisbury
- MFR # AS2000HAT-FB-PP
- Zoro # G407685050
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Arc Flash Face Shield |
Dielectric Protection | Yes |
Standards | ANSI Z87+S, ASTM F2178, NFPA 70E |
Features | Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area by Over 20%, Honeywell Salisbury's Exclusive Weight Balancing Frame Reduces Neck Strain for Users, Nanotechnology Allows Improved Shield Transparency Which Provides Better Visibility and Color Recognition In Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time |
ATPV Rating | 20 cal/sq cm |
Includes | Hard Hat, Weight Balancing Face Shield |
Arc Flash PPE Category | 2 |
Face Shield Component | Face Shield |
Face Shield Type | Face Shield Assembly |
Visor Visibility Type | True Color |
Includes Scratch-Resistant Visor Coating | Yes |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Dielectric Protection Yes, Face Shield Component Face Shield, Face Shield Type Face Shield Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hazardous Material Sign, C676RB (C676RB)
- CONDOR Heat Resist Mitten, Wht, L, Terry Cloth, PR (4JD74)
- BOUTON OPTICAL Safety Glasses, Gray Anti-Fog, Scratch-Resistant (250-01-F021)
- NMC Emergency Eye Wash Sign - Bilingual, SPSA173P (SPSA173P)
- SALISBURY Arc Flash Face Shield, 12 cal/sq cm (AS1200HAT-FB-PP)
- SALISBURY Clip to Connect Flashlight to Faceshield (FLCLIP)
- SALISBURY Arc Flash Face Shield Kit, 20 cal/sq cm (SKA20-PP)
- SALISBURY Bracket, Orange, Molded Plastic, 8" L (ASSLB-NZ)
- SALISBURY Face Shield, ATPV 20 cal/sq cm (AS2000FB-PP)
- SALISBURY Replacement Straps (RES-U-PP)
- JACKSON SAFETY Hard Hat Interchange System (HHIS) Adapters (38424)
- Salisbury Eye Protection