Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Arc Flash Bib Overall, HRC4, Green, M
Mfr # ACB4030PLTM
Zoro # G5046991
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Green
- Arc Flash PPE Category 4
- ATPV Rating 40 cal/sq cm
- Closure Type Adjustable Hook and Pile Straps
Product Information
- Brand Salisbury
- MFR # ACB4030PLTM
- Zoro # G5046991
- UPC # 848650020562
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Maximum Waist Size | 34 in |
Minimum Waist Size | 32 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Green |
Item | Bib Overalls |
Arc Flash PPE Category | 4 |
ATPV Rating | 40 cal/sq cm |
Closure Type | Adjustable Hook and Pile Straps |
Material | Synthetic Fiber Blend |
Inseam | 30 in |
Fabric Weight | 11 oz |
Standards | ASTM F1506, CE 1020 Certification, NFPA 70E |
Features | Integrated Heavy Duty Suspenders, Sewn with Nomex(R) Thread |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 0 |
Includes Suspenders | Yes |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Adjustable Hook and Pile Straps, Color Green, Fabric Weight 11 oz, Features Integrated Heavy Duty Suspenders, Sewn with Nomex(R) Thread, Includes Suspenders Yes, Inseam 30 in, Bib Overalls, Material Trade Name Synthetic Fiber Blend, Maximum Waist Size 34 in, Minimum Waist Size 32 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Standards ASTM F1506, CE 1020 Certification, NFPA 70E, Total Number of Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, 13 ft, Yellow, Yellow (896T2-35-MAX-Y5X-C)
- BRADY Wire Markers, Legend 1, Black/White, PK25, HH-1-PK (HH-1-PK)
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, XL (4063-XL (10))
- HY-KO 1.25In Reflective Number 2, 10PK (B00365)
- SALISBURY Bib Overalls, Navy Blue, Cotton, XL (ACB830BLXL)
- MCR SAFETY Flame-Resistant Coverall, 46 Size (SBC201446)
- HONEYWELL SALISBURY Bib Overalls, Color Gray/Red, Size 5XL (ACB8RG5X)
- PORTWEST Bizweld Iona Coverall, Med (UBIZ5)
- PORTWEST Classic 88/12 FR Coverall, XL (UFR87)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 44)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-3XL)
- Salisbury Arc Flash and Flame Resistant Clothing