Shop All Faceshields and Visors
Salisbury
Anti-Fog Face Shield Accessory
Mfr # AFLENS-PP
Zoro # G708168467
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. AS1200-PP, Mfr. No. AS1200FB-PP, Mfr. No. AS1200HAT-FB-PP, Mfr. No. AS1200HAT-PP, Mfr. No. AS2000-PP, Mfr. No. AS2000HAT-FB-PP, Mfr. No. AS2000HAT-PP, Mfr. No. FH100PRG-PP, Mfr. No. FH12RG-PP, Mfr. No. FH20RG-PP, Mfr. No. FH40PRG-PP, Mfr. No. FH40RG-PP, Mfr. No. FH65PRG-PP, Mfr. No. FH8RG-PP, Mfr. No. LFH20RG-PP, Mfr. No. LFH40PRG-PP, Mfr. No. LFH40RG-PP
- Compatible with Manufacturer Model Number LFH20RG-PP, AS1200-PP, AS1200FB-PP, AS1200HAT-FB-PP, AS1200HAT-PP, Mfr. No. AS2000-PP, Mfr. No. AS2000HAT-FB-PP, Mfr. No. AS2000HAT-PP, Mfr. No. FH100PRG-PP, Mfr. No. FH12RG-PP, Mfr. No. FH20RG-PP, Mfr. No. FH40PRG-PP, Mfr. No. FH40RG-PP, Mfr. No. FH65PRG-PP, Mfr. No. FH8RG-PP, Mfr. No. LFH40PRG-PP, Mfr. No. LFH40RG-PP
- Includes Anti-Fog Visor Coating Yes
- Face Shield Component Anti-Fog Face Shield Accessory
- Includes Scratch-Resistant Visor Coating No
Product Information
- Brand Salisbury
- MFR # AFLENS-PP
- Zoro # G708168467
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | ANTI-FOGGING LENS - PRISMSHIELD+ |
For Use With | Mfr. No. AS1200-PP, Mfr. No. AS1200FB-PP, Mfr. No. AS1200HAT-FB-PP, Mfr. No. AS1200HAT-PP, Mfr. No. AS2000-PP, Mfr. No. AS2000HAT-FB-PP, Mfr. No. AS2000HAT-PP, Mfr. No. FH100PRG-PP, Mfr. No. FH12RG-PP, Mfr. No. FH20RG-PP, Mfr. No. FH40PRG-PP, Mfr. No. FH40RG-PP, Mfr. No. FH65PRG-PP, Mfr. No. FH8RG-PP, Mfr. No. LFH20RG-PP, Mfr. No. LFH40PRG-PP, Mfr. No. LFH40RG-PP |
Compatible with Manufacturer Model Number | LFH20RG-PP, AS1200-PP, AS1200FB-PP, AS1200HAT-FB-PP, AS1200HAT-PP, Mfr. No. AS2000-PP, Mfr. No. AS2000HAT-FB-PP, Mfr. No. AS2000HAT-PP, Mfr. No. FH100PRG-PP, Mfr. No. FH12RG-PP, Mfr. No. FH20RG-PP, Mfr. No. FH40PRG-PP, Mfr. No. FH40RG-PP, Mfr. No. FH65PRG-PP, Mfr. No. FH8RG-PP, Mfr. No. LFH40PRG-PP, Mfr. No. LFH40RG-PP |
Includes Anti-Fog Visor Coating | Yes |
Face Shield Component | Anti-Fog Face Shield Accessory |
Includes Scratch-Resistant Visor Coating | No |
Includes Anti-Static Visor Coating | No |
Includes | Lens |
Compatible with Series | PrismShield Plus |
Compatible Manufacturer Model Number | LFH20RG-PP, AS1200-PP, AS1200FB-PP, AS1200HAT-FB-PP, AS1200HAT-PP, Mfr. No. AS2000-PP, Mfr. No. AS2000HAT-FB-PP, Mfr. No. AS2000HAT-PP, Mfr. No. FH100PRG-PP, Mfr. No. FH12RG-PP, Mfr. No. FH20RG-PP, Mfr. No. FH40PRG-PP, Mfr. No. FH40RG-PP, Mfr. No. FH65PRG-PP, Mfr. No. FH8RG-PP, Mfr. No. LFH40PRG-PP, Mfr. No. LFH40RG-PP |
For Use with Mfr. Model Number | LFH20RG-PP, AS1200-PP, AS1200FB-PP, AS1200HAT-FB-PP, AS1200HAT-PP, Mfr. No. AS2000-PP, Mfr. No. AS2000HAT-FB-PP, Mfr. No. AS2000HAT-PP, Mfr. No. FH100PRG-PP, Mfr. No. FH12RG-PP, Mfr. No. FH20RG-PP, Mfr. No. FH40PRG-PP, Mfr. No. FH40RG-PP, Mfr. No. FH65PRG-PP, Mfr. No. FH8RG-PP, Mfr. No. LFH40PRG-PP, Mfr. No. LFH40RG-PP |
For Use With Mfr. Model Number | LFH20RG-PP, AS1200-PP, AS1200FB-PP, AS1200HAT-FB-PP, AS1200HAT-PP, Mfr. No. AS2000-PP, Mfr. No. AS2000HAT-FB-PP, Mfr. No. AS2000HAT-PP, Mfr. No. FH100PRG-PP, Mfr. No. FH12RG-PP, Mfr. No. FH20RG-PP, Mfr. No. FH40PRG-PP, Mfr. No. FH40RG-PP, Mfr. No. FH65PRG-PP, Mfr. No. FH8RG-PP, Mfr. No. LFH40PRG-PP, Mfr. No. LFH40RG-PP |
Description
ATPV Rating Not Applicable, Arc Flash PPE Category Not Applicable, Compatible with Manufacturer Model Number LFH20RG-PP, AS1200-PP, AS1200FB-PP, AS1200HAT-FB-PP, AS1200HAT-PP, Mfr. No. AS2000-PP, Mfr. No. AS2000HAT-FB-PP, Mfr. No. AS2000HAT-PP, Mfr. No. FH100PRG-PP, Mfr. No. FH12RG-PP, Mfr. No. FH20RG-PP, Mfr. No. FH40PRG-PP, Mfr. No. FH40RG-PP, Mfr. No. FH65PRG-PP, Mfr. No. FH8RG-PP, Mfr. No. LFH40PRG-PP, Mfr. No. LFH40RG-PP, Compatible with Series PrismShield Plus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO L-XL, Lime, Class 3, Storm Stopper Rainwear Jacket (9665J-L-XL)
- PANDUIT Roll Wire Marker, "2", 8"L, PK10 (PMDR-2)
- NMC Caution Hearing Protection Required Here Sign (SA118P)
- BOWMAN DISPENSERS Faceshield, Facemask Dispenser, SS (FM402-0111)
- SALISBURY Arc Flash Face Shield, 20 cal/sq cm (AS2000HAT-FB-PP)
- SALISBURY Clip to Connect Flashlight to Faceshield (FLCLIP)
- SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000-SPL)
- SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000U-SPL)
- SALISBURY Bracket, Orange, Molded Plastic, 8" L (ASSLB-NZ)
- SALISBURY Arc Flash Face Shield, 12 cal/sq cm (AS1200HAT-FB-PP)
- MUTUAL INDUSTRIES Plastic Face Shield With Visor (2Pk) (M50510)
- Salisbury Faceshields and Visors