Shop All Insoles
Salisbury
15" ELECTRIGRIP BOOT INSOLE SZ 10
Mfr # 51900 10-ES
Zoro # G511208176
product price: $7.25
/pr
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Material EVA
- Width 94 mm
- Features Arch Support, Cold-Resistant, Heat-Resistant, Shock Absorbing Heel Pad
- Prevents Fatigue
Product Information
Dimensions
Size | 10 |
Width | 94 mm |
Length | 15 in |
Arch Height | 15mm |
Details
Item | Insole |
Gender | Unisex |
Material | EVA |
Features | Arch Support, Cold-Resistant, Heat-Resistant, Shock Absorbing Heel Pad |
Prevents | Fatigue |
Thickness | 5 mm |
Toe Shape | Round |
Color | Black |
Description
Insole, Unisex, Size 10, Length 15 in, Width 94 mm, Thickness 5 mm, EVA, Black, 15mm Arch Height, Round Toe Shape, Prevents Fatigue, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post, Silver, Steel, 10 ft L (054-00023)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1250 (B33-118-427)
- HONEYWELL Calibration Adapter, PK3 (M01-3011-003)
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-2250-595-BR)
- SALISBURY 15" ELECTRIGRIP BOOT INSOLE SZ 11 (51900 11-ES)
- SALISBURY 15" ELECTRIGRIP BOOT INSOLE SZ 9 (51900 09-ES)
- SELECTFLEX Adjustable-Arch Insoles, Pain Relief, PR (SF-D)
- IMPACTO AntiFatigue Heel Cup, Mn8-10, Wmn10-12, PR (4840)
- SPENCO Insole, size 6, Men, PR (39313)
- IMPACTO AIRSOL Anti-Fatigue Molded Insole, 11-12-1/2, PR (ASMOLDG)
- SPENCO Replacement Insole, Men, 14 to 15, PR (37816)
- Salisbury Foot Protection