SALAV STM-500 1500 watt True & Tidy Heavy Duty Steam Mop - 22 Min Continuous Steam
Mfr # STM-500
Zoro # G004063282
Product Information
- Brand Salav
- MFR # STM-500
- Zoro # G004063282
- UPC # 850002007824
- Country of Origin China
- Category Dust Mop Accessories
Description
The True & Tidy STM-500 heavy-duty steam mop provides effective, chemical-free floor care with industry leading steam technology in a beautiful design. This powerful yet lightweight steam mop is the all natural way to clean your sealed floors. The wide surface mop head delivers 1500 watts of powerful steam to clean your floors quickly and efficiently without using any chemicals or detergents. Simple and easy to use, you'll be steaming in 30 seconds. The beautiful front LED indicator light will let you know when it's ready to steam. Plus, the unique triangle swivel head design can easily get into the tough areas that normal mops cannot reach. Leave your old mops behind and reach for the True & Tidy steam mop.Steam mop naturally cleans and sanitizes your sealed floors without harsh chemicals
Features- Safe to use on sealed floors including wood, laminate, vinyl, grouted tile, and marble
- Also use on carpets with included carpet glider (12.5-inch cleaning path for floors & carpet)
- Removable water tank with 15.2-oz. capacity and built-in water filter
- Steam ready in 30 seconds for 22 minutes of steam time
- Ergonomic design has a soft-grip handle and is easy to maneuver without physical strain
- Large triangle head with 360-degree swivel helps you clean hard-to-reach areas
- 20-ft. power cord with convenient cord wrap for tidy storage
- Includes two washable microfiber cleaning pad
- Simple operation with variable steam settings
- Wattage: 1500 watt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO ABSORB Absorbent (ECO-1CFT-PC)
- AMERICOVER String-Reinforced Sheeting Roll (DS2FR20)
- S.O.S. SOS SCRUBBER PADS 18PK (98021)
- MORCON Morcon, MORSOFT UNIVERSAL ROLL TOWELS, 1-PLY, 8in X 700 FT, KRAFT, 6PK (6700R)
- ZEPHYR 16089 Janitor Mop Stick, 54 in L, Wing Nut Screw Clamp, Lacquered WoodMetal, Silver (16089L)
- REJUVENATE MF MOP PAD 9"" (RJCLICKMOPCLEAN)
- KRAFT TOOL Broom Bracket, Aluminum, 4-3/4 in. L (CC494)
- SWIFFER PowerMop Cleaning Solution and Pads Refill Pack, Lavender, 25.3 oz Bottle and 5 Pads per Pack, 4PK (80734047)
- BONA SuperCourt Athletic Floor Care Microfiber Dusting Pad, 60", Green (AX0003500)
- SWIFFER Swiffer Sweeper Kit Assembled (3700092814)
- SWIFFER PowerMop Refill Cleaning Solution, Lavender Scent, 25.3 oz Refill Bottle, 6PK (80374081)
- Salav Floor Mops, Buckets & Wringers