Shop All Irons & Garment Steamers
Salav
SALAV SA-202 Brush & Bag with TS01 Travel Hand Held Garment Steamer; Black
Mfr # SA-202
Zoro # G803706052
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Salav
- MFR # SA-202
- Zoro # G803706052
- Country of Origin China
- Category Irons & Garment Steamers
Description
Travel in Style! The SALAV Travel Handheld Accessory Pack is specially designed to perfectly fit the SALAV TS01 Travel Hand Held Garment Steamer. The fabric brush gently and effectively removes lint, pet hair and dust from your favorite garments. The fabric brush simply snaps on to the nozzle of the TS01. The Travel Bag is made of a durable nylon, water resistant fabric. The drawstring fabric bag is easy to open and close and folds up when not in use perfect for travel!
Features- 2 piece accessory pack for 1 Fabric Brush & 1 Drawstring Bag
- Water resistant nylon drawstring bag to store and carry your TS01 Hand Held Garment Steamer
- Spot clean
- Designed to fit the SALAV TS01 Black Travel Hand Held Garment Steamer
- Fabric brush helps remove pet hair, lint and allows steam to better penetrate fabric
- Fabric brush snaps on to the nozzle of the TS01 Black
- Color: Black
- Fabric brush size: 3.4" x 1.7" x 1"
- Travel bag size: 12" x 8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Red Squeegee, 18", Foam Blade, PK 6 (5724R)
- PIG Absorbent Pad, 22 gal, 15 in x 20 in, Oil-Based Liquids, White, Polypropylene (MAT403)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1036 (BWK1036)
- OIL-DRI 40QT Oil Absorbent (I05040-G50)
- SALAV Professional Series Garment Steamer (GS45-DJ SILVER)
- SALAV Performance Series Garment Steamer (GS34-BJ BLACK)
- SALAV Performance Series Garment Steamer (GS06-DJ BLACK)
- SALAV SALAV HS-04T Black 1000W; Quick Steam Hand Held Steamer with Dual Steam; Black (HS-04/T Black)
- SUNBEAM Greensense Full Size Iron, White (42742000000)
- CONAIR Fabric Steamr Prtbl Blue (GS38)
- HAMILTON BEACH Proctor Silex Steam Iron (17291PS)
- Salav Irons & Garment Steamers