Shop All Irons & Garment Steamers
Salav
SALAV GS06-DJ Blue Performance Series Garment Steamer
Mfr # GS06-DJ Blue
Zoro # G203706058
$74.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Salav
- MFR # GS06-DJ Blue
- Zoro # G203706058
- UPC # 700115255349
- Country of Origin China
- Category Irons & Garment Steamers
Description
The SALAV Performance Garment Steamer GS06-DJ is a powerful 1500 watt garment steamer featuring a 360 degrees folding adjustable hanger which extends to perfectly fit your clothes and folds up for easy storage. The GS06-DJ also has an easy to fill. translucent water tank with 1.3L capacity that provides over 46 minutes of continuous steam and heats up in a quick 45 seconds. The double insulated hose help maintain steam temperature and regulate surface heat. The ergonomic steam nozzle delivers strong. continuous steam to soften and straighten even the toughest fabrics. Features360 degrees folding adjustable hanger which extends to perfectly fit your clothes and folds up for easy storageThe ergonomic steam nozzle delivers strong. continuous steam to soften and straighten even the toughest fabricsDouble Insulated Hose: Two layers of insulation help maintain steam temperature and regulate surface heatPowerful Steam 1500 watts of powerful. continuous steam softens and straightens wrinkles on clothing. drapes. upholstery and more6.5 ft power cord lengthAuto-shut off feature when water runs out or overheats1.3 liter translucent water tank with patented drain plug technology for easy water management and 46 minutes of continuous steamTelescopic aluminum bar with adjustable height up to 53 in. SpecificationsColor: Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL 1500 ml Foam Hand Soap Cartridge, 4 PK (8561-04)
- GOOF OFF Professional Strength Remover, Non-Aerosol Can, 1 gal, Multi-Surface (FG657)
- INFINITI Grille PTAC OffWh 41.7x15.75x.5 (12020300A00080)
- UNGER EasyAdapterHose (WH180)
- SALAV Performance Series Garment Steamer (GS34-BJ BLACK)
- SALAV Performance Series Garment Steamer (GS06-DJ BLACK)
- SALAV Professional Series Garment Steamer (GS45-DJ SILVER)
- SALAV SALAV HS-04T Black 1000W; Quick Steam Hand Held Steamer with Dual Steam; Black (HS-04/T Black)
- CONAIR Fabric Steamr Prtbl Blue (GS38)
- CRICUT EasyPress Mini, Raspberry (2007468)
- COMMERCIAL CARE 1600 Watts Iron with Self-Cleaning (CCSI900)
- Salav Irons & Garment Steamers