Shop All Industrial Markers
Sakura
Solid Paint Marker Original, White Color Family, 12PK
Mfr # XSC-50
Zoro # G111821621
product price: $37.49
/pk 12, $3.12/ea
$37.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sakura
- MFR # XSC-50
- Zoro # G111821621
- UPC # 10084511307664
- Country of Origin Japan
- Category Industrial Markers
Description
Your go-to solution for tackling tough tasks, sold in a box of 12 for extra savings. Solidified paint in a marker form that effortlessly marks through dust, rust, and water on both smooth and rough surfaces, whether indoors or outdoors. With a quick drying time, it sets within minutes, ensuring a permanent mark that won't fade or wash off. Its twist mechanism keeps the paint fresh and readily available for immediate use. Perfect for various applications, including wood, cloth, canvas, plastic, steel, iron, rubber, cardboard, glass, fiberglass, and concrete. Offering a tough, broad stroke, it boasts a low odor and is non-toxic for user safety and comfort. Widely utilized across commercial and industrial sectors, including construction, welding, fabrication, pipelines, drilling, assembly lines, automotive, HVAC, plumbing, and stencil work, the Solid Marker proves its reliability. Its 13mm tip size can be customized with a simple knife trim for smaller markings. For easy removal from most non-porous surfaces, alcohol-based cleaners are effective. Available in 11 vibrant colors, including 3 fluorescent options for enhanced visibility, especially in low-light conditions, the Solid Marker ensures versatility across various environments.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX 106R03691 Extra High-Yield Toner, 4300 Page-Yield, Magenta (106R03691)
- ZORO SELECT Strapping, Polypropylene, 6000 ft. L (8AUU9)
- PAPER MATE Pen, Flair, Cndypop, Med, PK6 (1982365)
- ZORO SELECT Bubble Roll Dispenser Pack, 75 ft. L (56LT98)
- SAKURA Solid Paint Marker Low Temperature Mini, Red Color Family, 12PK (XSCM-T-19)
- SAKURA Solid Paint Marker Original, Yellow Color Family, 12PK (XSC-3)
- SAKURA Solid Paint Marker Original, Assorted Pack, 12PK (XSC-ASST)
- SAKURA Solid Paint Marker Low Temperature, Yellow Color Family, 12PK (XSC-T-3)
- SAKURA Solid Paint Marker Low Halogen, Yellow Color Family, 12PK (XSCLH-3)
- SAKURA Solid Paint Marker Original BC, Fluorescent Pink Color Family (46593)
- COSCO Paint Marker, Extra Large Tip, Yellow Color Family, Paint (038871)
- Sakura Industrial Markers