Shop All Industrial Markers
Sakura
Solid Paint Marker Original BC, Blue Color Family
Mfr # 46582
Zoro # G411821628
product price: $3.99
/ea
Sold in multiples of 4 for $15.96
$15.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sakura
- MFR # 46582
- Zoro # G411821628
- UPC # 53482465829
- Country of Origin Japan
- Category Industrial Markers
Description
Your go-to solution for tackling tough tasks! Solidified paint in a marker form that effortlessly marks through dust, rust, and water on both smooth and rough surfaces, whether indoors or outdoors. With a quick drying time, it sets within minutes, ensuring a permanent mark that won't fade or wash off. Its twist mechanism keeps the paint fresh and readily available for immediate use. Perfect for various applications, including wood, cloth, canvas, plastic, steel, iron, rubber, cardboard, glass, fiberglass, and concrete. Offering a tough, broad stroke, it boasts a low odor and is non-toxic for user safety and comfort. Widely utilized across commercial and industrial sectors, including construction, welding, fabrication, pipelines, drilling, assembly lines, automotive, HVAC, plumbing, and stencil work, the Solid Marker proves its reliability. Its 13mm tip size can be customized with a simple knife trim for smaller markings. For easy removal from most non-porous surfaces, alcohol-based cleaners are effective. Available in 11 vibrant colors, including 3 fluorescent options for enhanced visibility, especially in low-light conditions, the Solid Marker ensures versatility across various environments.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natural Kraft Paper 24" x 1225 ft., 40 lb. Basis Weight (5PGN1)
- ZORO SELECT 1-1/2" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPY0)
- LUXOR Wall-Mounted whiteboards 48" x 36" (WB4836W)
- CHARLES LEONARD Creative Arts™ Stubby Flat Brushes, Assorted Colors, PK30 (73290)
- SAKURA Solid Paint Marker Original, Orange Color Family, 12PK (XSC-5)
- SAKURA Solid Paint Marker Low Halogen, Yellow Color Family, 12PK (XSCLH-3)
- SAKURA Solid Paint Marker Low Temperature Mini, Red Color Family, 12PK (XSCM-T-19)
- SAKURA Solid Paint Marker Original, Yellow Color Family, 12PK (XSC-3)
- SAKURA Solid Paint Marker Original, Red Color Family, 12PK (XSC-19)
- SAKURA Solid Paint Marker Low Halogen, Red Color Family, 12PK (XSCLH-19)
- DIXON TICONDEROGA China Marker, White Color Family, 12 PK (DIX00092)
- Sakura Industrial Markers