Shop All Industrial Markers
Sakura
Solid Paint Marker Low Halogen, White Color Family, 12PK
Mfr # XSCLH-50
Zoro # G811821594
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sakura
- MFR # XSCLH-50
- Zoro # G811821594
- UPC # 10084511392004
- Country of Origin Japan
- Category Industrial Markers
Description
The Sakura Low Halogen Marker sold in a box of 12 for extra savings is engineered with a solidified paint composition that boasts low levels of chloride and halogens, positioning it as the ideal tool for settings where the risk of corrosion and metal fatigue is a primary concern. Its formulation, which includes minimized amounts >200 ppm of halogens Br, Cl, F, I and heavy metals >300 ppm Zn, Pb, Hg, Cu, Fe, S, aligns with RDT F-7-3T standards. Featuring a user-friendly design, this marker incorporates a straightforward twist-up function that keeps the paint fresh and ready for immediate application. Its fast-drying paint becomes waterproof, fade-resistant, and chemical-resistant within minutes after application. Designed to perform in extreme temperatures ranging from -40°F to 212°F -40°C to 100°C, it is most effective on clean, dry surfaces. Marks can be cleaned off most non-porous surfaces with alcohol-based solutions. Suitable for a wide range of industrial applications, from stainless steel fabrication to petrochemical processes, and more, this marker demonstrates versatility across sectors.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY File Folder Labels with TrueBlock, PK150 (8593)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Do Not Use Blades to Open, Pk50 (16U974)
- AVERY Label, Copier, 1X2.8, We, 3300 3300PK (AVE5351)
- INNOVERA Remanufactured 106R02777 High-Yield Toner, 3000 Page-Yield, Black (IVRR777)
- SAKURA Solid Paint Marker Original, Green Color Family, 12PK (XSC-29)
- SAKURA Solid Paint Marker Original, Black Color Family, 12PK (XSC-49)
- SAKURA Solid Paint Marker Low Temperature Mini, Red Color Family, 12PK (XSCM-T-19)
- SAKURA Solid Paint Marker Original, Fluorescent Orange Color Family, 12PK (XSC-305)
- SAKURA Solid Paint Marker Original, Yellow Color Family, 12PK (XSC-3)
- SAKURA Solid Paint Marker Low Halogen, Red Color Family, 12PK (XSCLH-19)
- MICRONOVA Cleanroom Marker, 12 PK (PEN-20IR)
- Sakura Industrial Markers