Shop All Industrial Markers
Sakura
Solid Paint Marker Low Halogen, Red Color Family, 12PK
Mfr # XSCLH-19
Zoro # G811821617
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sakura
- MFR # XSCLH-19
- Zoro # G811821617
- UPC # 10084511391984
- Country of Origin Japan
- Category Industrial Markers
Description
The Sakura Low Halogen Marker sold in a box of 12 for extra savings is engineered with a solidified paint composition that boasts low levels of chloride and halogens, positioning it as the ideal tool for settings where the risk of corrosion and metal fatigue is a primary concern. Its formulation, which includes minimized amounts >200 ppm of halogens Br, Cl, F, I and heavy metals >300 ppm Zn, Pb, Hg, Cu, Fe, S, aligns with RDT F-7-3T standards. Featuring a user-friendly design, this marker incorporates a straightforward twist-up function that keeps the paint fresh and ready for immediate application. Its fast-drying paint becomes waterproof, fade-resistant, and chemical-resistant within minutes after application. Designed to perform in extreme temperatures ranging from -40°F to 212°F -40°C to 100°C, it is most effective on clean, dry surfaces. Marks can be cleaned off most non-porous surfaces with alcohol-based solutions. Suitable for a wide range of industrial applications, from stainless steel fabrication to petrochemical processes, and more, this marker demonstrates versatility across sectors.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Bundling Stretch Film, 3" x 80 Gauge x 1000', Clear, 18/Case (TNB303)
- SWINGLINE Paper Punch, Two to Three-Hole (A7074037D)
- MEAD PRODUCTS Mead Products MEA38056 Five Star Pocket Folders with 4-Pocket; Assorted Color (38056)
- BUSINESS SOURCE Fine Point Ballpoint Stick Pens, Black, 12PK (BSN37503)
- SAKURA Solid Paint Marker Original, White Color Family, 12PK (XSC-50)
- SAKURA Solid Paint Marker Low Halogen, Yellow Color Family, 12PK (XSCLH-3)
- SAKURA Solid Paint Marker Low Temperature, Yellow Color Family, 12PK (XSC-T-3)
- SAKURA Solid Paint Marker Original BC, Fluorescent Pink Color Family (46593)
- SAKURA Solid Paint Marker Original, Orange Color Family, 12PK (XSC-5)
- SAKURA Solid Paint Marker Low Halogen, White Color Family, 12PK (XSCLH-50)
- DYKEM Tube Marker, White Color Family, Ink (83319)
- Sakura Industrial Markers