Shop All Floor Cleaners and Maintainers
Sakrete
Concrete & Mortar Dissolver - 28 oz. Sprayer
Mfr # 120043
Zoro # G6293406
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 28 oz.
- Color Green
- Container Type Bottle
- Starts to Harden Not Specified
- For Use On Surface Material Concrete
Product Information
- Brand Sakrete
- MFR # 120043
- Zoro # G6293406
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 28 oz. |
Container Size | 0.2 gal |
Details
Item | Concrete Dissolver |
Color | Green |
Container Type | Bottle |
Starts to Harden | Not Specified |
For Use On Surface Material | Concrete |
Container Style | Spray Bottle |
For Use With | Concrete, Mortar |
Begins to Harden | 25 min. |
Characteristics | 1 yr Warranty, Concrete Mortar Dissolver Is A safe, Environmentally Friendly Liquid Alternative to Aggressive Acid Concrete Removers, Can Be Used to Remove Cured Cement, Concrete, Mortar or Stucco From Most Surfaces |
Coverage | Not Specified |
Adheres To | Concrete |
Application | Concrete Cleaning |
Item - Cleaners and Sealers | Dissolver |
Temp. Range | -50 Degrees to 200 Degrees F |
Standards | 29 CFR 1910.1200 |
Maximum Performance Temperature | 80 Degrees F |
Product Type | Concrete Dissolver |
Minimum Performance Temperature | 40 Degrees F |
Compatible Materials | Concrete & Masonry |
Working Time | 45 min |
Description
Concrete Dissolver, Product Type Concrete Dissolver, Container Size 0.2 gal, Container Type Bottle, Working Time 45 min, Full Cure Time Not Applicable, Color Green, Application Concrete Cleaning, Resistance Properties Not Applicable, For Use On Surface Material Concrete, Maximum Performance Temperature 80 Degrees F, Minimum Performance Temperature 40 Degrees F, Standards 29 CFR 1910.1200
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in Strip Wet Mop, 6 oz Dry Wt, Slide On Connection, Cut-End, White, Polyester/Rayon (22VA16)
- EMSCO GROUP Utility Tub, 17.5 Gallon Bucket, For Maintenance Cleaning Growing and More, Brown (2659-1)
- SIMPLEHUMAN 58 L Rectangular sensor can, Brushed, Stainless Steel (ST2031)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BL)
- BONA 160OZ Hard Surf Refill (WM700056002)
- SPARTAN CHEMICAL CO. Damp Mop 1 Gallon Lemon Scent Neutral Floor Cleaner (301604)
- EWBANK Carpet and Upholstery Shampoo (21000)
- PROCTER & GAMBLE Mr. Clean Finished Floor Cleaner, Gallon Bottle, 3 Bottles - 2621 (PGC 02621)
- TREWAX Cleaner Floor Neutral 32Oz (HSF901)
- ECOS PRO Floor Cleaner, Orange, Liquid, PK6 (PL9295/06)
- MURPHY Murphy Fresh Scent Floor Cleaner Liquid 16 oz (US05251A)
- Sakrete Floor Cleaners and Maintainers