Shop All Mortar
This Product is Discontinued
Sakrete
50 lb. Gray Masonry Mortar (Discontinued)
Mfr # 65300846
Zoro # G5252545
This Product is Discontinued
Key Features
- Color Gray
- Full Cure Time 28 day
- For Use On Surface Material Masonry
- Coverage 43 sq ft @ 1/8 in
- Container Size 50 lb
Product Information
Dimensions
Container Size | 50 lb |
Size | 50 lb. |
Description
Masonry Mortar, Product Form Powder, Application Block, Building or Repairing Chimneys, Laying Brick, Outdoor Grills, Planters, Stuccoing Walls, Tuck Pointing, Walls, For Use On Surface Material Masonry, Resistance Properties Nonshrinking, Mortar Type Not Applicable, Coverage 43 sq ft @ 1/8 in, Container Size 50 lb, Container Type Pail, Working Time 2 hr, Full Cure Time 28 day, Mixing Ratio Varies, Color Gray, Maximum Application Temperature 90 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.