Shop All Concrete and Asphalt Repair - Patches and Compounds
Sakrete
50 lb. Gray Concrete Patcher
Mfr # 120032
Zoro # G0465425
original price:
$72.29
29% off
new price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- For Use On Surface Material Concrete
- Size 50 lb.
- Color Gray
- Adheres To Concrete
Product Information
- Brand Sakrete
- MFR # 120032
- Zoro # G0465425
- UPC # 764661200321
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 50 lb. |
Container Size | 50 lb |
Description
Concrete Repair Compound, Product Type Concrete Resurfacer, Base Material Cement, Product Form Powder, Container Size 50 lb, Container Type Pail, Coverage 23 sq ft, Full Cure Time 1 day, Maximum Traffic Hours 3 day, Minimum Traffic Hours 1 day, Working Time 30 min, Application Resurfacing, Patching, and General Concrete Repairs, Color Gray, For Use On Surface Material Concrete, Standards CERCLA, SARA 302, SARA 311, SARA 312, SARA 313, TSCA, VOC Content 0 g/L, Flash Point Non-Combustible
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-ON CPVC Orange Heavy Bodied Pint (13978)
- TAPECASE Glass Foil Tape, 1/2 In. x 36 Yd., Silver (15D641)
- GREAT STUFF Painter's Caulk, White, Up to 180 deg F, 101 floz Cartridge (99PAIT3010)
- EZ WELD Pipe Cement, 8 fl oz, Gray (EZ30602N)
- SAKRETE 40LB FastCement Patcher (60200640)
- SAKRETE 60205004 10 lbs. Fast Set Cement Patcher (SA574586)
- SAKRETE 5 gal. Pale Amber Form Release Oil (120044)
- SAKRETE 10 lb. Gray Concrete Patcher (120031)
- SAKRETE 1 qt. Gray Concrete Crack Repair (120026)
- SAKRETE 50 lb. Gray Cement Patch (120029)
- FLEXKRETE Additve, Concrete, Silica, 10 Lb Bag, White (FK-MP-5)
- Sakrete Concrete and Asphalt Repair - Patches and Compounds