Shop All Concrete and Asphalt Repair - Patches and Compounds
Sakrete
10 lb. Gray Concrete Patch
Mfr # 120037
Zoro # G0465328
original price:
$20.39
27% off
new price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bag
- For Use On Surface Material Concrete
- Size 10 lb.
- Color Gray
- Adheres To Concrete
Product Information
- Brand Sakrete
- MFR # 120037
- Zoro # G0465328
- UPC # 764661200376
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 10 lb. |
Container Size | 10 lb |
Description
Concrete Patch, Product Type Patching Compound, Patching and Repairing Properties Quick Drying, Product Form Powder, Container Size 10 lb, Container Type Bag, Coverage 1 sq ft @ 1/8 in, Full Cure Time 1 day, Working Time 6 hr, Application Concrete Repair Patching, Color Gray, For Use On Surface Material Concrete, Standards CERCLA, SARA 302, SARA 311, SARA 312, SARA 313, TSCA, VOC Content 0 g/L, Flash Point Non-Combustible, For Use With Concrete, Maximum Application Temperature 90 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Polyseamseal White Acrylic Latex Tub and Tile Adhesive Caulk 10 oz (2154739)
- 3M SCOTCH-WELD Water-Resistant Neoprene Gasket Adhesive, 1 qt, Light Yellow, Temp Range -40 to 180 Degrees F (2141)
- PERMATEX Screw Glue Locks 6Ml (28206)
- SIKA High Performance Construction Adhesive (112718)
- SAKRETE 1 qt. Gray Concrete Crack Repair (120026)
- SAKRETE 1 gal. White, Dries to Clear Concrete Bonding Additive (120036)
- SAKRETE 50 lb. Gray Non-Shrink Grout (120024)
- SAKRETE 5 gal. Pale Amber Form Release Oil (120044)
- SAKRETE 50 lb. Gray Cement Patch (120029)
- SAKRETE US Cold Patch Permanent Pothole Repair, 50 lb Bag, Recycled Asphalt Mix, 56 PK (60450007-56)
- LOCTITE Concrete Patch Compound, FIXMASTER MAGNA-CRETE 5GA, AKA: LOC235573 (LOC95555)
- Sakrete Concrete and Asphalt Repair - Patches and Compounds