Shop All Concrete and Asphalt Repair - Patches and Compounds
Sakrete
1 qt. Black Blacktop Patch
Mfr # 120038
Zoro # G0465291
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Pail
- For Use On Surface Material Asphalt
- Size 1 qt.
- Color Black
- Adheres To Asphalt and Concrete
Product Information
- Brand Sakrete
- MFR # 120038
- Zoro # G0465291
- UPC # 764661200383
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 1 qt. |
Container Size | 2 lb |
Description
Asphalt Repair Compound, Product Type Asphalt Repair Compound, Base Material Limestone Asphalt Mix, Resistance Properties Weather Resistant, Product Form Paste, Container Size 2 lb, Container Type Pail, Coverage 3 sq ft @ 1/8 in, Full Cure Time 2 day, Working Time 1 hr, Application Crack Filler; Mastic Patch, Color Black, For Use On Surface Material Asphalt, Standards CERCLA, SARA 302, SARA 311, SARA 312, SARA 313, TSCA, VOC Content Not Specified, Flash Point Non-Combustible
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 764 Vinyl Tape, 5.0 Mil, 1" x 36 yds, Yellow, 36/Case (T965764Y)
- HARDWARE EXPRESS J-B Weld High Heat Epoxy Putty- 2 Oz. (8297)
- HENRY Henry 430 GL ClearPro Thin Spread Floor Tile Adhesive 4 GAL (430 4 GAL)
- 3M Plastic Adhesive, 4475 Series, clear, 5 oz, Tube (4475)
- SAKRETE US Cold Patch Permanent Pothole Repair, 50 lb Bag, Recycled Asphalt Mix, 1 Pk (60450007)
- SAKRETE 1 qt. Black Blacktop Crack Filler (120041)
- SAKRETE 10 lb. Gray Cement Patch (120028)
- SAKRETE US Cold Patch Permanent Pothole Repair, 50 lb Bag, Recycled Asphalt Mix, 56 PK (60450007-56)
- SAKRETE 10 lb. Gray Concrete Patcher (120031)
- SAKRETE 40LB FastCement Patcher (60200640)
- SIKA Sika 1214261 Ready-Mix Stucco Patch - 1 qt. (1214261)
- Sakrete Concrete and Asphalt Repair - Patches and Compounds