Shop All Concrete and Asphalt Repair - Patches and Compounds
Sakrete
1 qt. Black Blacktop Crack Filler
Mfr # 120041
Zoro # G0465431
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- For Use On Surface Material Asphalt
- Size 1 qt.
- Color Black
- Adheres To Asphalt and Concrete
Product Information
- Brand Sakrete
- MFR # 120041
- Zoro # G0465431
- UPC # 764661200413
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 1 qt. |
Container Size | 32 oz |
Maximum Crack Width+1 | 1/4 in |
Description
Crack Filler, Product Type Crack Filler, Base Material Limestone Asphalt Mix, Cure Type Ambient, Patching and Repairing Properties Textured, Resistance Properties Moisture Resistant, Product Form Paste, Container Size 32 oz, Container Type Bottle, Coverage 40 ft @ 1/4 in, Full Cure Time 5 day, Maximum Crack Width 1/4 in, Maximum Thickness 1 in, Minimum Thickness 1/8 in, Maximum Traffic Hours 5 day, Working Time 1 hr, Application Crack Filler, Color Black, For Use On Surface Material Asphalt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 14 gm White Perfect Match Putty Stick (32401)
- OATEY Hercules Megatape Gray 1/2 in. W X 260 in. L PTFE Tape (150501)
- GE Sealant Sili Wnd Dr Wht 10.1Oz (GE5010)
- ZORO SELECT Duct Tape, 4 In. x 60 yd., Silver9 mil (26VC96)
- SAKRETE 1 qt. Gray Pre-Mixed Concrete Patch (120547)
- SAKRETE 10 lb. Gray Concrete Patcher (120031)
- SAKRETE US Cold Patch Permanent Pothole Repair, 50 lb Bag, Recycled Asphalt Mix, 1 Pk (60450007)
- SAKRETE 50 lb. Gray Non-Shrink Grout (120024)
- SAKRETE 50 lb. Gray Self-Leveling Underlayment (120035)
- SAKRETE 1 qt. Black Blacktop Patch (120038)
- DAMTITE BondsOn 25 Lb. Gray Ready-to-Use Vinyl Concrete Patch (04025)
- Sakrete Concrete and Asphalt Repair - Patches and Compounds