Shop All Depressed Center Wheels
Sait
General Purpose Saucer Shape Depressed Center Wheel, 9 In Dia X 1/4 In Thk, 5/8-11, A24R Grit, Alumi
Mfr # 21015
Zoro # G509005336
Sold in multiples of 10 for $225.90
$225.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sait
- MFR # 21015
- Zoro # G509005336
- UPC # 699053210155
- Country of Origin United States
- Category Depressed Center Wheels
Description
SAIT Depressed Center Wheel, General Purpose Saucer Shape, 9 in dia, 1/4 in Thickness, 5/8-11, A24R Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 28, 6600 RPM Maximum, Medium Bond, Applicable Materials: Ferrous Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide Bur, 10 deg. Included Ang, 3/16 in (820-0005)
- PFERD 7" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Flat (60479)
- CONTINENTAL ABRASIVES 2" 36 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG2036)
- OSBORN Wheel Brush, 10", 0004053700 (0004053700)
- SAIT Z-Tech High Performance Depressed Center Wheel, 9 in Dia x 1/4 in THK, 7/8 in Center Hole, 24 Grit, (22606)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 0.045 In Thk, 7/8 In, A60S Grit, Aluminum Oxi (22021)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 9 in Dia x 1/4 in (21094)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 3/32 In Thk, 5/8-11, A24R Grit, Aluminum Oxid (22120)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 7 in Dia x 1/4 in (21084)
- PFERD 6" x 1/8 Grinding Wheel, 7/8" A.H. - PSF STEELOX - Type 27 (63398)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 5/8-11 Thd. - SG INOX - Type 27 (61113)
- Sait Depressed Center Wheels