Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Side Mount
Mfr # SCE-72SMP14
Zoro # G611153611
product price: $181.09
/ea
Free Shipping & Returns
$181.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 60.00"
- Width 14.00"
- Depth 0.88"
- Finish Powder Coated White
- Construction 0.125 In. carbon steel.
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-72SMP14
- Zoro # G611153611
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 60.00" |
Width | 14.00" |
Depth | 0.88" |
Details
Finish | Powder Coated White |
Construction | 0.125 In. carbon steel. |
Application | Designed to provide extra mounting space on the side of an enclosure. Can be securely attached to the mounting channels. Plated mounting hardware is supplied. Bent on vertical sides. Made of heavy gauge carbon steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUB32AA)
- FLEX-STRUT Post Base, Square, For Double Strut, 2-Hole (FS-5816SQ E/G)
- ALLIED TUBE & CONDUIT EMT Conduit, 3 In., 10 ft. L, Steel (858962)
- HUBBELL Wallplt Cvr Vrt Tgl Wht 1G 15A (5121-1)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3908-TTB)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures