Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, S.S. Louver
Mfr # SCE-AVK44SS
Zoro # G611153260
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.63 in
- Width 5.50 in
- Length 0.43 in
- Application Designed for ventilation in enclosures where excessive heat or moisture is a problem. Kits may be installed in the field by making a cutout of the proper size. Louver plates are made of heavy gauge steel and powder coated ANSI-61 gray. "SS" parts are made of Type 304 stainless with #4 brushed finish.
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AVK44SS
- Zoro # G611153260
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 5.63 in |
Width | 5.50 in |
Length | 0.43 in |
Details
Item | Louver Stand Kit |
Application | Designed for ventilation in enclosures where excessive heat or moisture is a problem. Kits may be installed in the field by making a cutout of the proper size. Louver plates are made of heavy gauge steel and powder coated ANSI-61 gray. "SS" parts are made of Type 304 stainless with #4 brushed finish. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C437)
- BZBGEAR 1080P FHD 15ft 75-ohm Shielded SDI Cable (BG-CAB-SDI15)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT40-0AA0)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Solid Hook-Up Wire, 300V, 0.0641" Diameter, Black, 500' Length (14UL1007SLDBLA500)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- JANDORF Bushing Rubber 15/16Majd 61481 (3395407)
- Saginaw Control & Engineering Enclosure Covers & Accessories